Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER90SB3-125-10T Filler Metal 0.125 Er90sb3 | AF6QKN 20AP95

WESTWARD 20AP95 Filler Metal 0.125 Er90sb3

Item: AF6QKN Model: 20AP95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiller Metal
Aws ClassificationER90SB3
Container Size10 lbs.
Container TypeBox
Diameter1/8"
Length36"
MaterialLow Alloy Steel
Tensile Strength78000 psi
Compatible Shielding Gas100% Argon
Elongation (as Welded)17%
Elongation (minimum Required)17%
For Material GradeGrade ASTM A182, Grade ASTM A217, Grade ASTM A234
For Material TypeLow Alloy Steel To Low Alloy Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter1/8"
Overall Length36"
ProcessTIG Welding (GTAW)
SeriesTigrod ER90S-B3
StandardsAWS A5.28
Tensile Strength (as Welded)90 ksi
Tensile Strength (minimum Required)90 ksi
Weight10 lbs.
Welding Current DesignationDCEN
Yield Strength (as Welded)78 ksi
Yield Strength (minimum Required)78 ksi

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)5.08
HS code7229909000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainer SizeAws ClassificationMaterialContainer TypePrice
WESTWARD ER80SD2-094-10T Filler Metal 0.093 Er80sd2 | AF6QDD 20AP83 20AP830.093"68000 psi10 lbs.ER80SD2Low Alloy SteelBox€158.68
WESTWARD ER80SD2-125-01T Filler Metal 0.125 Er80sd2 | AF6QDE 20AP84 20AP841/8"68000 psi1 lbs.ER80SD2Low Alloy SteelBox€14.66
WESTWARD ER80SD2-125-10T Filler Metal 0.125 Er80sd2 | AF6QDF 20AP85 20AP851/8"68000 psi10 lbs.ER80SD2Low Alloy SteelBox€158.68
WESTWARD ER90SB3-063-01T Filler Metal 0.062 Er90sb3 | AF6QDL 20AP90 20AP900.062"78000 psi1 lbs.ER90SB3Low Alloy SteelBox€15.44
WESTWARD ER80SB2-063-01T Filler Metal 0.062 Er80sb2 | AF6QJM 20AP61 20AP610.062"68000 psi1 lbs.ER80SB2Low Alloy SteelBox€14.86
WESTWARD ER80SB2-063-10T Filler Metal 0.062 Er80sb2 | AF6QJN 20AP62 20AP620.062"68000 psi10 lbs.ER80SB2Low Alloy SteelBox€141.49
WESTWARD ER80SB2-094-01T Filler Metal 0.093 Er80sb2 | AF6QJP 20AP63 20AP630.093"68000 psi1 lbs.ER80SB2Low Alloy SteelBox€14.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AP95 Filler Metal 0.125 Er90sb3
€187.58 /unit