WESTWARD ER316L-045-30 Mig Welding Wire Er316l .045 30 Lb. | AD4JTA 41R290

WESTWARD 41R290 Mig Welding Wire Er316l .045 30 Lb.

Item: AD4JTA Model: 41R290
In Stock

Get it by Monday, Jun 16

€521.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationER316L
Container Size30 lbs.
Container TypeSpool
Diameter0.045"
MaterialStainless Steel
Tensile Strength86000 psi
Arbor Hole Diameter2"
Compatible Shielding Gas98% Argon/2% Oxygen
Elongation (as Welded)36%
Elongation (minimum Required)36%
For Material GradeGrade 316, Grade 316L, Grade 316LN, Grade 316N, Grade 444
For Material TypeStainless Steel To Stainless Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessMIG Welding (GMAW)
SeriesER316/316L
Shielding TypeGas-Shielded
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.9
Tensile Strength (as Welded)86 ksi
Tensile Strength (minimum Required)86 ksi
Weight30 lbs.
Welding Current DesignationDCEP
Wire Diameter0.045"
Wire TypeSolid
Yield Strength (as Welded)55 ksi
Yield Strength (minimum Required)55 ksi

Shipping Info:

Ship weight (kg) 14.562
Ship height (cm)10.92
Ship length (cm)30.99
Ship width (cm)33.27
HS code7223000000
Country of OriginIN

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R290 Mig Welding Wire Er316l .045 30 Lb.
€521.23 /unit