Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER308LSI-035-01T Tig Welding Rod 0.035 Er308lsi | AF6QDX 20AN42

WESTWARD 20AN42 Tig Welding Rod 0.035 Er308lsi

Item: AF6QDX Model: 20AN42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER308LSI
Container Size1 lbs.
Container TypeBox
Diameter0.035"
Length36"
MaterialStainless Steel
Tensile Strength55000 psi
For Material TypeStainless Steel To Stainless Steel
Overall Diameter0.035"
Rod Length36"
StandardsAWS A5.9
Tensile Strength (as Welded)85 ksi
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)2.54
HS code7223000000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainer SizeAws ClassificationMaterialContainer TypePrice
WESTWARD ER308L-156-10T Tig Welding Rod 0.156 Er308l | AF6QDR 20AN36 20AN360.156"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308L-188-10T Tig Welding Rod 0.187 Er308l | AF6QDT 20AN37 20AN370.187"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308LSI-035-10T Tig Welding Rod 0.035 Er308lsi | AF6QEA 20AN45 20AN450.035"55000 psi10 lbs.ER308LSIStainless SteelBox€292.34
WESTWARD ER308LSI-045-01T Tig Welding Rod 0.045 Er308lsi | AF6QEC 20AN47 20AN470.045"55000 psi1 lbs.ER308LSIStainless SteelBox€27.73
WESTWARD ER308LSI-045-10T Tig Welding Rod 0.045 Er308lsi | AF6QEF 20AN50 20AN500.045"55000 psi10 lbs.ER308LSIStainless SteelBox€235.58
WESTWARD ER308LSI-063-01T Tig Welding Rod 0.062 Er308lsi | AF6QEH 20AN52 20AN520.062"55000 psi1 lbs.ER308LSIStainless SteelBox€21.15
WESTWARD ER308LSI-063-10T Tig Welding Rod 0.062 Er308lsi | AF6QEJ 20AN53 20AN530.062"55000 psi10 lbs.ER308LSIStainless SteelBox€158.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AN42 Tig Welding Rod 0.035 Er308lsi
€28.29 /unit