Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER309LSI-045-01T Tig Welding Rod 0.045 Er309lsi | AF6QFL 20AN79

WESTWARD 20AN79 Tig Welding Rod 0.045 Er309lsi

Item: AF6QFL Model: 20AN79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER309LSI
Container Size1 lbs.
Container TypeBox
Diameter0.045"
Length36"
MaterialStainless Steel
Tensile Strength64000 psi
Compatible Shielding Gas100% Argon, Argon With < 5% Hydrogen, Argon With up to 50% Helium
Elongation (as Welded)41%
Elongation (minimum Required)41%
For Material GradeGrade 309S
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low Alloy Steel, Stainless Steel To Stainless Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter0.045"
ProcessTIG Welding (GTAW)
Rod Length36"
SeriesER309LSi Series
StandardsAWS A5.9
Tensile Strength (as Welded)87 ksi
Tensile Strength (minimum Required)87 ksi
Weight1 lbs.
Welding Current DesignationDCEN
Yield Strength (as Welded)64 ksi
Yield Strength (minimum Required)64 ksi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)2.54
HS code7223000000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainer SizeAws ClassificationMaterialContainer TypePrice
WESTWARD ER308L-156-10T Tig Welding Rod 0.156 Er308l | AF6QDR 20AN36 20AN360.156"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308L-188-10T Tig Welding Rod 0.187 Er308l | AF6QDT 20AN37 20AN370.187"59000 psi10 lbs.ER308LStainless SteelBox€130.89
WESTWARD ER308LSI-035-01T Tig Welding Rod 0.035 Er308lsi | AF6QDX 20AN42 20AN420.035"55000 psi1 lbs.ER308LSIStainless SteelBox€33.29
WESTWARD ER308LSI-035-10T Tig Welding Rod 0.035 Er308lsi | AF6QEA 20AN45 20AN450.035"55000 psi10 lbs.ER308LSIStainless SteelBox€292.34
WESTWARD ER308LSI-045-01T Tig Welding Rod 0.045 Er308lsi | AF6QEC 20AN47 20AN470.045"55000 psi1 lbs.ER308LSIStainless SteelBox€27.73
WESTWARD ER308LSI-045-10T Tig Welding Rod 0.045 Er308lsi | AF6QEF 20AN50 20AN500.045"55000 psi10 lbs.ER308LSIStainless SteelBox€235.58
WESTWARD ER308LSI-063-01T Tig Welding Rod 0.062 Er308lsi | AF6QEH 20AN52 20AN520.062"55000 psi1 lbs.ER308LSIStainless SteelBox€21.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AN79 Tig Welding Rod 0.045 Er309lsi
€26.29 /unit