WESTWARD ER308L-035-30 Mig Welding Wire Er308l .035 30 Lb. | AD4JQY 41R263

WESTWARD 41R263 Mig Welding Wire Er308l .035 30 Lb.

Item: AD4JQY Model: 41R263
In Stock

Get it by Tuesday, Jun 10

€299.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationER308L
Container Size30 lbs.
Container TypeSpool
Diameter0.035"
MaterialStainless Steel
Tensile Strength88000 psi
Arbor Hole Diameter2"
For Material TypeStainless Steel To Stainless Steel
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.9
Tensile Strength (as Welded)88 ksi
Weight30 lbs.

Shipping Info:

Ship weight (kg) 14.49
Ship height (cm)11.18
Ship length (cm)31.5
Ship width (cm)33.02
HS code7223000000
Country of OriginIN

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R263 Mig Welding Wire Er308l .035 30 Lb.
€299.88 /unit