Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE BLF025 Fuse, 25A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZM

LITTELFUSE BLF025 Fuse, 25A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.

Item: CY3DZM Model: BLF025Cross Ref: 486H64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Dc Voltage RatingNot Rated
Diameter13/32"
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC
Length1 1/2"
SpeedFast Acting
StandardsCSA CERTIFIED, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE BLF.500 Fuse, 1/2A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DYZ BLF.500BLF.500€5.14
LITTELFUSE BLF001 Fuse, 1A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZA BLF001BLF001€4.92
LITTELFUSE BLF002 Fuse, 2A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZB BLF002BLF002€4.08
LITTELFUSE BLF003 Fuse, 3A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZC BLF003BLF003€4.04
LITTELFUSE BLF004 Fuse, 4A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZD BLF004BLF004€5.08
LITTELFUSE BLF005 Fuse, 5A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZE BLF005BLF005€4.08
LITTELFUSE BLF006 Fuse, 6A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3DZF BLF006BLF006€4.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE BLF025 Fuse, 25A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.
€4.26 /unit