Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ECHAM-125-05 Stick Electrode Cutting/chamfer 1/8 5 Lb. | AD4JNR 41R210

WESTWARD 41R210 Stick Electrode Cutting/chamfer 1/8 5 Lb.

Item: AD4JNR Model: 41R210
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationECHAM
Container Size5 lbs.
Container TypeTube
Diameter1/8"
Length14"
MaterialSteel
Elongation (as Welded)Not Specified
For Material TypeAluminum To Aluminum, Copper, Stainless Steel To Stainless Steel, Steel
Overall Diameter1/8"
Overall Length14"
StandardsNOT RATED
Tensile Strength (as Welded)Not Specified
Weight5 lbs.
Yield Strength (as Welded)Not Specified

Shipping Info:

Ship weight (kg) 2.313
Ship height (cm)12.7
Ship length (cm)37.47
Ship width (cm)30.48
HS code7215500015
Country of OriginUS

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
WESTWARD CASTARC-125-01 Stick Electrode Nickel Free Iron 1/8 1 Lb. | AD4JLZ 41R170 41R170EST1/8"Tube€10.58
WESTWARD CASTARC-125-05 Stick Electrode Nickel Free Iron 1/8 5 Lb. | AD4JMA 41R171 41R171EST1/8"Tube€37.07
WESTWARD CASTARC-332-01 Stick Electrode Nickel Free Iron 3/32 1 Lb. | AD4JMB 41R172 41R172EST0.094"Tube€10.47
WESTWARD CASTARC-332-05 Stick Electrode Nickel Free Iron 3/32 5 Lb. | AD4JMC 41R173 41R173EST0.094"Tube€41.66
WESTWARD ENI55-125-01 Stick Electrode Nickel 55 1/8 Inch 1 Lb. | AD4JMD 41R174 41R174ENIFE-CL1/8"Tube€52.29
WESTWARD ENI55-125-05 Stick Electrode Nickel 55 1/8 Inch 5 Lb. | AD4JME 41R175 41R175ENIFE-CL1/8"Tube€268.93
WESTWARD ENI55-332-01 Stick Electrode Nickel 55 3/32 Inch 1 Lb. | AD4JMF 41R176 41R176ENIFE-CL0.094"Tube€53.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R210 Stick Electrode Cutting/chamfer 1/8 5 Lb.
€34.25 /unit