Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD E309L-332-05 Stick Electrode Stainless Steel 3/32 5 Lb. | AD4JNC 41R196

WESTWARD 41R196 Stick Electrode Stainless Steel 3/32 5 Lb.

Item: AD4JNC Model: 41R196
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE309L-16
Container Size5 lbs.
Container TypeTube
Diameter0.094"
Length14"
MaterialStainless Steel
Tensile Strength75000 psi
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low Alloy Steel, Stainless Steel To Stainless Steel
Overall Length12"
StandardsAWS A5.4
Tensile Strength (as Welded)75 ksi
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.3445
Ship height (cm)5.08
Ship length (cm)30.73
Ship width (cm)5.84
HS code7215500015
Country of OriginCN

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
APPROVED VENDOR 23XL60 Stick Electrode Stainless Steel E330-16 3/32 5lb. | AB7PLZ 23XL60E330-163/32"Tube€253.67
APPROVED VENDOR 23XL61 Stick Electrode Stainless Steel E330-16 1/8 5 Lb. | AB7PMA 23XL61E330-161/8"Tube€246.93
APPROVED VENDOR 23XL66 Stick Electrode Stainless Steel E630-16 5/32 5 Lb. | AB7PME 23XL66E630-165/32"Tube€28.68
APPROVED VENDOR 23XL67 Stick Electrode Stainless Steel E630-16 3/16 5 Lb. | AB7PMF 23XL67E630-163/16"Tube€50.43
APPROVED VENDOR 23XL71 Stick Electrode Stainless Steel E410-16 3/16 5 Lb. | AB7PMK 23XL71E410-163/16"Tube€38.36
APPROVED VENDOR 23XL72 Stick Electrode Stainless Steel E347-16 3/32 5 Lb. | AB7PML 23XL72E347-163/32"Tube€75.59
APPROVED VENDOR 23XL78 Stick Electrode Stainless Steel E310-16 5/32 5 Lb. | AB7PMQ 23XL78E310-165/32"Tube€77.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R196 Stick Electrode Stainless Steel 3/32 5 Lb.
€124.09 /unit