Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD E309L-125-05 Stick Electrode Stainless Steel 1/8 5 Lb. | AD4JNA 41R194

WESTWARD 41R194 Stick Electrode Stainless Steel 1/8 5 Lb.

Item: AD4JNA Model: 41R194
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE309L-16
Container Size5 lbs.
Container TypeTube
Diameter1/8"
Length14"
MaterialStainless Steel
Tensile Strength75000 psi

Shipping Info:

Ship weight (kg) 2.358
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)5.84
HS code7215500015
Country of OriginCN

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
APPROVED VENDOR 23XL60 Stick Electrode Stainless Steel E330-16 3/32 5lb. | AB7PLZ 23XL60E330-163/32"Tube€253.67
APPROVED VENDOR 23XL61 Stick Electrode Stainless Steel E330-16 1/8 5 Lb. | AB7PMA 23XL61E330-161/8"Tube€246.93
APPROVED VENDOR 23XL66 Stick Electrode Stainless Steel E630-16 5/32 5 Lb. | AB7PME 23XL66E630-165/32"Tube€28.68
APPROVED VENDOR 23XL67 Stick Electrode Stainless Steel E630-16 3/16 5 Lb. | AB7PMF 23XL67E630-163/16"Tube€50.43
APPROVED VENDOR 23XL71 Stick Electrode Stainless Steel E410-16 3/16 5 Lb. | AB7PMK 23XL71E410-163/16"Tube€38.36
APPROVED VENDOR 23XL72 Stick Electrode Stainless Steel E347-16 3/32 5 Lb. | AB7PML 23XL72E347-163/32"Tube€75.59
APPROVED VENDOR 23XL78 Stick Electrode Stainless Steel E310-16 5/32 5 Lb. | AB7PMQ 23XL78E310-165/32"Tube€77.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R194 Stick Electrode Stainless Steel 1/8 5 Lb.
€49.45 /unit