Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD CCT1060-107 Alloy Steel Tap 6-32 UNC | AH9WKA 45L547

WESTWARD CCT1060-107 Alloy Steel Tap 6-32 UNC

Item: AH9WKA Model: CCT1060-107Cross Ref: 45L547
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlloy Steel Tap, 6-32 UNC
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Compatible With Grainger Part Number1PZ49, 1PZ53
Product TypeTap

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.1
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD CCT1060-107 Alloy Steel Tap 6-32 UNC
€6.56 /unit