Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 88411 Single Spiral Tube Brush, Single Shank, 0.25 Inch Brush Dia, 1 1/2 Inch Brush Length | CV2AMH

WESTWARD 88411 Single Spiral Tube Brush, Single Shank, 0.25 Inch Brush Dia, 1 1/2 Inch Brush Length

Item: CV2AMH Model: 88411Cross Ref: 45PE98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Tube Brush
Brush Dia.1/4"
Brush Length1 1/2"
Fill MaterialBrass
Max. Speed1900 RPM
Operation TypePower
Overall Length7"
Shank Size0.094"
Shank StyleSingle
Wire Dia.0.005"
ApplicationPower Tools
Bristle MaterialBrass
Brush Diameter0.25"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBrush Dia.Brush LengthOverall LengthFill MaterialShank SizeWire Dia.Shank StyleOperation TypePkg. Qty.Price
WESTWARD 88413 Burrite Tube Brush, Burrite Shank, 0.562 Inch Brush Dia, 5/8 Inch Brush Length, 10 Pack | CV2ALX 884130.562"5/8"2 1/4"Steel1/8"0.005"BurritePower10€52.08
WESTWARD 88396 Double Spiral Tube Brush, 0.625 Inch Brush Dia, 2 Inch Brush Lg, Steel, 10 PK | CV2ALY 883965/8"2"5"Steel0.219"0.005"DoublePower10€77.13
WESTWARD 88389 Double Spiral Tube Brush, 1 Inch Brush Dia, 2 1/2 Inch Brush Lg, Steel, 10 PK | CV2ALZ 883891"2 1/2"5 1/2"Steel1/4"0.006"DoublePower10€79.08
WESTWARD 88391 Double Spiral Tube Brush, Double Shank, 0.5 Inch Brush Dia, 2 Inch Brush Lg, Steel, 10 PK | CV2AMA 883911/2"2"5"Steel0.156"0.006"DoublePower10€77.13
WESTWARD 88398 Double Spiral Tube Brush, Double Shank, 0.75 Inch Brush Dia, 10 PK | CV2AMB 883983/4"2 1/2"5 1/2"Steel1/4"0.01"DoublePower10€77.81
WESTWARD 88393 Single Spiral Tube Brush, Single Shank, 0.187 Inch Brush Dia, 1 1/2 Inch Brush Length | CV2AMC 883930.187"1 1/2"7"Stainless Steel0.094"0.003"SinglePower10€59.91
WESTWARD 45PF09 Single Spiral Tube Brush, Single Shank, 0.5 Inch Brush Dia, 2 Inch Brush Length, Brass | CV2AMD 45PF091/2"2"8"Brass1/8"0.004"SinglePower10€77.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 88411 Single Spiral Tube Brush, Single Shank, 0.25 Inch Brush Dia, 1 1/2 Inch Brush Length
€67.49 /unit