Flat Shipping

Flat Shipping at €24.99 + VAT

EATON FC300-16-25 Bulk Hose 7/8 Inch Id x 25 Feet 800 Psi | AD9YMH 4VTN3

EATON FC300-16-25 Hydraulic Hose, 800 psi, 7/8 Inch Hose I.D., 2 39/64 Inch Hose O.D., 25 ft Hose Lg

Item: AD9YMH Model: FC300-16-25Cross Ref: 4VTN3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€868.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Hose
Cover MaterialPolyester
Dash Size16
Hose I.d.7/8"
Hose Length25 ft.
Hose Outside Dia.1.27"
Min. Bend Radius7 3/8"
Operating Pressure800 psi
ReinforcementSingle Wire Braid
Temp. Range-55°F to +302°F
Tube MaterialPolyethylene
TypeHydraulic
Vacuum Rating20 in. hg
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialPolyester
Hose Inside Dia.7/8"
Hose Reinforcement MaterialPolyester
Hose Tube MaterialAQP Elastomer
Max. Working Pressure @ 70 F800 psi
StandardsABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT

Shipping Info:

Ship weight (kg) 5.157
Ship height (cm)58.42
Ship length (cm)54.61
Ship width (cm)16
HS code4009220050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FC300-16-25 Hydraulic Hose, 800 psi, 7/8 Inch Hose I.D., 2 39/64 Inch Hose O.D., 25 ft Hose Lg
€868.16 /unit