Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PTC8 Masonry Bit 3/16 Inch 4 Inch Length Shank 3/16 In | AF2BAL

WESTWARD 6PTC8 Masonry Bit 3/16 Inch 4 Inch Length Shank 3/16 In

Item: AF2BAL Model: 6PTC8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasonry Drill Bit
Bit Dia.0.188"
Cutter Heads2
Drilling Length2 3/4"
Number Of Pieces1
Overall Length4"
Shank ShapeStraight
Shank Size0.188"
Drill Bit Size3/16"
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth2 3/4"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)12.19
Ship width (cm)3.81
HS code8207502055
Country of OriginCN

Product Variants

ProductModelOverall LengthShank SizeShank ShapeBit Dia.Number Of PiecesCutter HeadsPrice
WESTWARD 22UV34 Masonry Drill Bit Diameter 7/8 Inch | AB7FGB 22UV3424"1/2"Round7/8"12€30.12
WESTWARD 22UV35 Masonry Drill Bit Diameter 7/8 Inch | AB7FGC 22UV3536"1/2"Round7/8"12€37.33
WESTWARD 22UV37 Masonry Drill Bit Diameter 1 Inch | AB7FGE 22UV3724"1/2"Round1"12€34.57
WESTWARD 22UV43 Masonry Drill Bit Diameter 1-1/2 Inch | AB7FGL 22UV4324"1/2"Round1 1/2"12€51.12
WESTWARD 22UV44 Masonry Drill Bit Diameter 1-1/2 Inch | AB7FGM 22UV4436"1/2"Round1 1/2"12€53.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PTC8 Masonry Bit 3/16 Inch 4 Inch Length Shank 3/16 In
€2.74 /unit