Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE N6464M Cut Resistant Gloves Yellow/black M Pr | AF6VND 20KK78

MEMPHIS GLOVE N6464M Cut Resistant Gloves Yellow/black M Pr

Item: AF6VND Model: N6464MCross Ref: 20KK78
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle0
Abrasion ResistantYes
Ansi Cut Grams0
Ansi Puncture Newtons0N
Ansi/isea Abrasion Level4
Ansi/isea Cut Level2
Ansi/isea Puncture Level2
Back MaterialPVC
CoatingPVC
Coating CoveragePalm, Fingers
Coating FinishRough Coating
Coating MaterialPVC
ColorBlack, Yellow
CuffGauntlet
CutGun
Cut ResistantYes
DirectionLeft, Right
Finger MaterialPVC
Finger StyleFull Finger
Gauge10 ga.
Glove PerformanceHeavy
Knuckle Padding MaterialPVC
Length14"
Liner MaterialDyneema
Palm MaterialPVC
Puncture ResistantYes
SizeM
Stitching MaterialDyneema
Suggested Use EnvironmentOily
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)3.05
Ship length (cm)35.81
Ship width (cm)10.67
HS code6116106500

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorBack MaterialThumb StylePrice
MEMPHIS GLOVE N6464L Cut Resistant Gloves Yellow/black L Pr | AF6VNE 20KK79 N6464LL2PVCPalm, Fingers4Black, YellowPVCWing€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE N6464M Cut Resistant Gloves Yellow/black M Pr