Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6NRX0 Jobber Drill Blank High Speed Steel Bright #26 | AE9YKK

WESTWARD 6NRX0 Jobber Drill Blank High Speed Steel Bright #26

Item: AE9YKK Model: 6NRX0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
ApplicationSizing Of Holes, Diameter Guage
Coolant ThroughNo
Decimal Equivalent0.147"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
FinishBright
Flute Length1 1/2"
Flute TypeSpiral
MaterialHigh Speed Steel
Overall Length3"
Overall Length Trade NameJobber Length
Point Angle135°
Point TypeConventional Point
Shank Dia.0.147"
Size#26
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire
Size-diameter#26

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)8.64
Ship width (cm)1.78
HS code8209000030
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMaterialFinishFlute TypePrice
WESTWARD 6NRU7 Jobber Drill Blank High Speed Steel Bright #3 | AE9YJK 6NRU70.213"1 3/4"0.213"3 3/4"High Speed SteelBrightSpiral€2.32
WESTWARD 6NRU8 Jobber Drill Blank High Speed Steel Bright #4 | AE9YJL 6NRU80.209"1 3/4"0.209"3 3/4"High Speed SteelBrightSpiral€0.74
WESTWARD 6NRU9 Jobber Drill Blank High Speed Steel Bright #5 | AE9YJM 6NRU90.205"1 3/4"0.205"3 3/4"High Speed SteelBrightSpiral€2.10
WESTWARD 6NRW2 Jobber Drill Blank High Speed Steel Bright #18 | AE9YKB 6NRW20.169"1 1/2"0.169"3 1/4"High Speed SteelBrightSpiral€1.21
WESTWARD 6NRW3 Jobber Drill Blank High Speed Steel Bright #19 | AE9YKC 6NRW30.166"1 1/2"0.166"3 1/4"High Speed SteelBrightSpiral€1.21
WESTWARD 6NRW4 Jobber Drill Blank High Speed Steel Bright #20 | AE9YKD 6NRW40.161"1 1/2"0.161"3 1/4"High Speed SteelBright-€1.19
WESTWARD 6NRW5 Jobber Drill Blank High Speed Steel Bright #21 | AE9YKE 6NRW50.159"1 1/2"0.159"3 1/4"High Speed SteelBright-€1.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6NRX0 Jobber Drill Blank High Speed Steel Bright #26
€1.26 /unit