Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6NRU6 Jobber Drill Blank High Speed Steel Bright #2 | AE9YJJ

WESTWARD 6NRU6 Jobber Drill Blank High Speed Steel Bright #2

Item: AE9YJJ Model: 6NRU6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Decimal Equivalent0.221"
Dimension TypeWire Size
FinishBright
Flute Length2"
MaterialHigh Speed Steel
Overall Length3 7/8"
Overall Length Trade NameJobber Length
Point Angle135°
Point TypeConventional Point
Shank Dia.0.221"
Size#2
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire
Size-diameter#2

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)9.91
Ship width (cm)0.51
HS code8209000030
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMaterialFinishFlute TypePrice
WESTWARD 6NRL1 Jobber Drill Blank High Speed Steel Bright 1/16 In | AE9YFZ 6NRL10.062"7/8"0.062"1 7/8"High Speed SteelBright-€0.90
WESTWARD 6NRN0 Jobber Drill Blank High Speed Steel Bright 13/64 In | AE9YGJ 6NRN00.203"2"0.203"3 5/8"High Speed SteelBright-€1.34
WESTWARD 6NRN1 Jobber Drill Blank High Speed Steel Bright 7/32 In | AE9YGK 6NRN10.218"1 3/4"0.218"3 3/4"High Speed SteelBright-€0.95
WESTWARD 6NRN5 Jobber Drill Blank High Speed Steel Bright 9/32 In | AE9YGP 6NRN50.281"2 1/8"0.281"4 1/4"High Speed SteelBright-€2.06
WESTWARD 6NRN8 Jobber Drill Blank High Speed Steel Bright 21/64 In | AE9YGT 6NRN80.328"2 3/8"0.328"4 5/8"High Speed SteelBright-€2.98
WESTWARD 6NRP0 Jobber Drill Blank High Speed Steel Bright 23/64 In | AE9YGV 6NRP00.359"2 1/2"0.359"4 7/8"High Speed SteelBright-€3.67
WESTWARD 6NRP2 Jobber Drill Blank High Speed Steel Bright 25/64 In | AE9YGX 6NRP20.39"2 1/2"0.39"5 1/8"High Speed SteelBright-€3.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6NRU6 Jobber Drill Blank High Speed Steel Bright #2