Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6EXL9 Drill/tap/countersink Bit 10-24 x 2-1/4 L | AE8PMK

WESTWARD 6EXL9 Drill/tap/countersink Bit 10-24 x 2-1/4 L

Item: AE8PMK Model: 6EXL9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill/Tap/Countersink
Cutting DirectionRight Hand
FinishBright
Impact RatedNo
IncludesPlastic Storage Sleeve
Machining MaterialHigh Speed Steel
Number Of Pieces1
Overall Length2 1/4"
Shank Size1/4"
Shank TypeQuick Change Hex
Tap MaterialHigh Speed Steel
Tap StyleNC
Thread DirectionRight Hand
TypeRight Hand
Material - MachiningHigh Speed Steel
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)8.13
Ship length (cm)13.97
Ship width (cm)9.14
HS code8207903085
Country of OriginCN

Product Details:

    • Drill Sizes (#25)
    • Drill Style (HSS)

Product Variants

ProductModelOverall LengthTap StyleTap MaterialFinishCutting DirectionNumber Of PiecesTypeShank SizePrice
WESTWARD 6EXL4 Drill/tap/countersink Bit 5/16-18 x 3-1/4l | AE8PME 6EXL43 1/4"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€11.06
WESTWARD 6EXL5 Drill/tap/countersink Bit 1/4-20 x 2-1/4 L | AE8PMF 6EXL52 1/4"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€9.11
WESTWARD 6EXL6 Drill/tap/countersink Bit 3/8-16 x 3-1/4 L | AE8PMG 6EXL63 1/4"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€11.96
WESTWARD 6EXL7 Drill/tap/countersink Bit 6-32 x 3 Inch Length | AE8PMH 6EXL73"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€9.46
WESTWARD 6EXL8 Drill/tap/countersink Bit 8-32 x 2 Inch Length | AE8PMJ 6EXL83"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€9.46
WESTWARD 6EXN0 Drill/tap/countersink Bit 10-32 x 2-1/4 L | AE8PML 6EXN02 1/4"NFHigh Speed SteelBrightRight Hand1Right Hand1/4"€9.16
WESTWARD 6EXN1 Drill/tap/countersink Bit 12-24 x 2-1/4 L | AE8PMM 6EXN12 1/4"NCHigh Speed SteelBrightRight Hand1Right Hand1/4"€9.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6EXL9 Drill/tap/countersink Bit 10-24 x 2-1/4 L
€9.96 /unit