Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 6DWN8 Ball Pein Hammer Hickory 40 Ounce | AE8LMB

WESTWARD 6DWN8 Ball Pein Hammer Hickory 40 Ounce

Item: AE8LMB Model: 6DWN8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Pein Hammer
Dead Blow HammerNo
Face MaterialCarbon Steel
FeaturesInduction Hardened
Grip TypePlain
Handle MaterialHickory , Wood
Head Dia.1 5/8"
Head MaterialSteel
Head Weight40 oz.
Non SparkingNo
Overall Length17"
Tether CapableTether Capable
Face Diameter41 mm
Grip StylePlain
Hammer TypeBall Peen Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)49.28
Ship width (cm)15.24
HS code8205203000
Country of OriginIN

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthGrip TypeHead Dia.Face MaterialFace Dia.Dead Blow HammerPrice
WESTWARD 2DBR6 Ball Pein Hammer 8 Ounce Hickory Handle | AB9HDL 2DBR6Wood8 oz.11 3/4"Plain1"-1"No€12.51
WESTWARD 2DBR7 Ball Pein Hammer 12 Ounce Hickory Handle | AB9HDM 2DBR7Wood12 oz.13"Plain1 3/16"--No€18.06
WESTWARD 2DBR8 Ball Pein Hammer 16 Ounce Hickory Handle | AB9HDN 2DBR8Wood16 oz.13 3/4"Plain1 1/4"--No€20.72
WESTWARD 2DBR9 Ball Pein Hammer 24 Ounce Hickory Handle | AB9HDP 2DBR9Wood24 oz.15 1/2"Plain1 1/2"--No€21.91
WESTWARD 2DBT1 Ball Pein Hammer 32 Ounce Hickory Handle | AB9HDQ 2DBT1Wood32 oz.15 3/4"Plain1 1/2"--No€19.80
WESTWARD 4YR62 Ball Pein Hammer Set 2 Piece 12 And 24 Ounce | AE2NRG 4YR62Wood--Plain---No€26.31
WESTWARD 6DWL9 Ball Pein Hammer Steel 32 Ounce | AE8LLV 6DWL9Steel32 oz.14.562"Textured2"Steel-No€35.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6DWN8 Ball Pein Hammer Hickory 40 Ounce
€22.90 /unit