Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6DWN1 Ball Pein Hammer Steel 16 Ounce | AE8LLX

WESTWARD 6DWN1 Ball Pein Hammer Steel 16 Ounce

Item: AE8LLX Model: 6DWN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Pein Hammer
Dead Blow HammerNo
Face MaterialSteel
Grip TypeTextured
Handle MaterialSteel
Head Dia.1"
Head MaterialSteel
Head Weight16 oz.
Non SparkingNo
Overall Length13"
Tether CapableTether Capable
Face Diameter1 1/4"
Grip StyleTextured
Hammer TypeBall Peen Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.56
Ship length (cm)33.27
Ship width (cm)10.67
HS code8205203000
Country of OriginTW

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthGrip TypeHead Dia.Face MaterialFace Dia.Dead Blow HammerPrice
WESTWARD 2DBR6 Ball Pein Hammer 8 Ounce Hickory Handle | AB9HDL 2DBR6Wood8 oz.11 3/4"Plain1"-1"No€12.51
WESTWARD 2DBR7 Ball Pein Hammer 12 Ounce Hickory Handle | AB9HDM 2DBR7Wood12 oz.13"Plain1 3/16"--No€18.06
WESTWARD 2DBR8 Ball Pein Hammer 16 Ounce Hickory Handle | AB9HDN 2DBR8Wood16 oz.13 3/4"Plain1 1/4"--No€20.72
WESTWARD 2DBR9 Ball Pein Hammer 24 Ounce Hickory Handle | AB9HDP 2DBR9Wood24 oz.15 1/2"Plain1 1/2"--No€21.91
WESTWARD 2DBT1 Ball Pein Hammer 32 Ounce Hickory Handle | AB9HDQ 2DBT1Wood32 oz.15 3/4"Plain1 1/2"--No€19.80
WESTWARD 4YR62 Ball Pein Hammer Set 2 Piece 12 And 24 Ounce | AE2NRG 4YR62Wood--Plain---No€26.31
WESTWARD 6DWL9 Ball Pein Hammer Steel 32 Ounce | AE8LLV 6DWL9Steel32 oz.14.562"Textured2"Steel-No€35.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6DWN1 Ball Pein Hammer Steel 16 Ounce
€31.11 /unit