Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 6ATV1 Wire Stripper Multi-tool Stainless Steel 12 Function | AE7VVJ

WESTWARD 6ATV1 Wire Stripper Multi-tool Stainless Steel 12 Function

Item: AE7VVJ Model: 6ATV1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Stripper Multi-Tool
Closed Length4"
Handle ColorNatural
LockingYes
Number Of Functions12
Number Of Tools12
One-hand OperationNo
Open Length6 1/4"
Opening ActionCompound Leverage Gears
Sheath MaterialTerylene
Tool AccessInternal
Tool MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)22.35
Ship length (cm)5.08
Ship width (cm)20.32
HS code8211930031
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6ATV1 Wire Stripper Multi-tool Stainless Steel 12 Function
€39.92 /unit