Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5VPD7 Jobber Drill Size G Carbide 118 Degrees | AE6XAF

WESTWARD 5VPD7 Jobber Drill Size G Carbide 118 Degrees

Item: AE6XAF Model: 5VPD7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
Drill Point118°
Flute Length2 1/8"
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide, Steel
No. Of Pieces1
Overall Length3 1/2"
Size0.261
System Of MeasurementLetter
Drill Bit Point TypeConventional Point
Drill Bit SizeG
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 1/8"
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.2
Ship length (cm)11.3
Ship width (cm)7.2
HS code8207502055
Country of OriginCN

Product Variants

ProductModelFlute LengthOverall LengthMax. Drilling DepthDecimal EquivalentMaterialDimension TypeSizeCoolant FedPrice
WESTWARD 5VPD2 Jobber Drill Size A Carbide 118 Degrees | AE6XAC 5VPD22"3 1/4"2"-Carbide, SteelLetter0.234Non-Coolant Through€49.18
WESTWARD 5VPD9 Jobber Drill Size K Carbide 118 Degrees | AE6XAH 5VPD92 1/8"3 1/2"2 1/8"-Carbide, SteelLetter0.281Non-Coolant Through€53.34
WESTWARD 5VPE6 Jobber Drill Size #5 Carbide 118 Degrees | AE6XAP 5VPE61 3/4"3"1 3/4"0.205"Carbide SteelWire Size5"Non-Coolant Through€38.03
WESTWARD 5VPE7 Jobber Drill Size #6 Carbide 118 Degrees | AE6XAQ 5VPE71 3/4"3"--Carbide, SteelNumber-Non-Coolant Through€29.16
WESTWARD 5VPE9 Jobber Drill Size #9 Carbide 118 Degrees | AE6XAT 5VPE91 3/4"3"2 7/16"-Carbide, SteelNumber9Non-Coolant Through€24.26
WESTWARD 5VPF0 Jobber Drill Size #10 Carbide 118 Degrees | AE6XAU 5VPF01 5/8"2 3/4"--Carbide, SteelNumber10Non-Coolant Through€30.94
WESTWARD 5VPF2 Jobber Drill Size #14 Carbide 118 Degrees | AE6XAW 5VPF21 5/8"2 3/4"2 3/16"0.182"Carbide, SteelWire Size-Non-Coolant Through€24.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5VPD7 Jobber Drill Size G Carbide 118 Degrees
€51.15 /unit