Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5VPA1 Jobber Drill 3/16 Inch Carbide 118 Degrees | AE6WZF

WESTWARD 5VPA1 Jobber Drill 3/16 Inch Carbide 118 Degrees

Item: AE6WZF Model: 5VPA1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill
ColorSilver
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.188"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
Drill Point118°
FinishBright Finish
Flute Length1 5/8"
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide Steel
No. Of Pieces1
Overall Length2 1/4"
Point Angle118°
Point TypeConventional Point
System Of MeasurementFractional Inch
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size3/16"
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 5/8"
Measurement SystemFractional Inch
Shank Diameter3/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)6.6
Ship width (cm)1.02
HS code8207502055
Country of OriginCN

Product Variants

ProductModelFlute LengthOverall LengthDecimal EquivalentMax. Drilling DepthMaterialDimension TypeSizeCoolant FedPrice
WESTWARD 5TVX8 Jobber Drill 1/16 Inch Carbide 118 Degrees | AE6LTM 5TVX87/8"1 7/8"0.062"7/8"Carbide, SteelFractional Inch-Non-Coolant Through€8.22
WESTWARD 5TVY0 Jobber Drill 3/32 Inch Carbide 118 Degrees | AE6LTP 5TVY01 1/4"2 1/4"-1 1/4"Carbide, Steel--Non-Coolant Through€13.89
WESTWARD 5TVY1 Jobber Drill 7/64 Inch Carbide 118 Degrees | AE6LTQ 5TVY11 1/2"2 5/8"0.109"-Carbide, SteelFractional Inch-Non-Coolant Through€14.81
WESTWARD 5TVY2 Jobber Drill 1/8 Inch Carbide 118 Degrees | AE6LTR 5TVY21 1/4"2 1/4"1/8"-Carbide, SteelFractional Inch-Non-Coolant Through€23.24
WESTWARD 5TVY4 Jobber Drill 5/32 Inch Carbide 118 Degrees | AE6LTU 5TVY41 3/8"2 1/2"0.156"-Carbide SteelFractional Inch-Non-Coolant Through€23.66
WESTWARD 5TVY5 Jobber Drill 11/64 Inch Carbide 118 Degrees | AE6LTV 5TVY51 3/8"2 3/4"--Carbide, Steel--Non-Coolant Through€29.82
WESTWARD 5VPA2 Jobber Drill 13/64 Inch Carbide 118 Degrees | AE6WZG 5VPA21 3/4"3"0.203"-Carbide, SteelFractional Inch-Non-Coolant Through€39.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5VPA1 Jobber Drill 3/16 Inch Carbide 118 Degrees
€40.10 /unit