Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5UDN7 Jobber Drill Set Parabolic 15 Piece Hss | AE6NMY

WESTWARD 5UDN7 Jobber Drill Set Parabolic 15 Piece Hss

Item: AE6NMY Model: 5UDN7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParabolic Jobber Drill Bit Set
Aircraft DrillNo
ColorBlack, Gold
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack And Gold
Flute TypeSpiral
GradeHeavy Duty
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
MaterialHigh Speed Steel
No. Of Pieces15
Number Of Drill Bits15
Number Of Pieces15
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)3.56
Ship length (cm)18.29
Ship width (cm)10.67
HS code8207502055
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialFinishPoint AnglePoint TypeCutting DirectionDimension TypeColorPrice
WESTWARD 5UDN9 Jobber Drill Set Parabolic 29 Piece Hss | AE6NNA 5UDN929High Speed SteelBlack And Gold135°Split PointRight HandFractional InchBlack, Gold€171.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5UDN7 Jobber Drill Set Parabolic 15 Piece Hss
€79.81 /unit