Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5UDE7 Jobber Drill Bit High Speed Steel Black/gold 3/8 In | AE6NKP

WESTWARD 5UDE7 Jobber Drill Bit High Speed Steel Black/gold 3/8 In

Item: AE6NKP Model: 5UDE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
ColorBlack, Gold
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent5/8"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Flute Length3 5/8"
Flute TypeParabolic
GradeHeavy Duty , High Performance
Helix Angle+35° to +38°
MaterialHigh Speed Steel
Max. Drilling Depth3"
No. Of Pieces1
Overall Length5"
Point Angle135°
Point TypeSplit Point
Shank Dia.5/8"
System Of MeasurementFractional Inch
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size3/8"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3"
Measurement SystemFractional Inch
Number Of Flutes2
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)9.65
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute TypeFlute LengthShank Dia.Overall LengthFinishMax. Drilling DepthGradePrice
WESTWARD 2UFE1 Jobber Drill Bit High Speed Steel Black 19/64 In | AC3KVE 2UFE10.296"Spiral3.062"0.296"4 3/8"Black Oxide2 19/64"High Performance€4.09
WESTWARD 2UFE2 Jobber Drill Bit High Speed Steel Black 21/64 In | AC3KVF 2UFE20.328"Spiral3.312"0.328"4 5/8"Black Oxide-High Performance€4.82
WESTWARD 2UFE3 Jobber Drill Bit High Speed Steel Black 11/32 In | AC3KVG 2UFE30.343"Spiral3.437"0.343"4 3/4"Black Oxide-High Performance€7.01
WESTWARD 2UFE4 Jobber Drill Bit High Speed Steel Black 23/64 In | AC3KVH 2UFE40.359"Spiral3 1/2"0.359"4 7/8"Black Oxide-High Performance€5.79
WESTWARD 2UFE5 Jobber Drill Bit High Speed Steel Black 13/32 In | AC3KVJ 2UFE50.406"Spiral3 7/8"0.406"5 1/4"Black Oxide2 29/32"High Performance€7.88
WESTWARD 2UFE6 Jobber Drill Bit High Speed Steel Black 27/64 In | AC3KVK 2UFE60.421"Spiral3.938"0.421"5 3/8"Black Oxide-High Performance€8.38
WESTWARD 2UFE7 Jobber Drill Bit High Speed Steel Black Oxide 7/16 In | AC3KVL 2UFE70.437"Spiral4.062"0.437"5 1/2"Black Oxide-High Performance€11.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5UDE7 Jobber Drill Bit High Speed Steel Black/gold 3/8 In
€9.22 /unit