Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TWP7 Spiral Point Tap Plug Cobalt Sh47 1/2-13 | AE6LZN

WESTWARD 5TWP7 Spiral Point Tap Plug Cobalt Sh47 1/2-13

Item: AE6LZN Model: 5TWP7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
MaterialCobalt
Number Of Flutes3
Overall Length3 3/8"
Pitch Diameter LimitsH3
Pitch Type13
Shank Dia.0.367"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeCoarse
Class Of FitClass 3B
Coolant FedNon Coolant Through
Drill Bit Size27/64"
Material Grade - MachiningGrade M35
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
StandardsASME
Tap ChamferPlug
Tap MaterialCobalt
Thread Limit / Class Of FitH3, 3B
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8207403000
Country of OriginCN

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread TypeThread DirectionNumber Of FlutesPitch Diameter LimitsTap TypePrice
WESTWARD 5TWN9 Spiral Point Tap Plug Cobalt Sh47 10-24 | AE6LZE 5TWN97/8"2 3/8"0.194"CoarseRight Hand3H3Plug€11.04
WESTWARD 5TWP1 Spiral Point Tap Plug Cobalt Sh47 1/4-20 | AE6LZG 5TWP11"2 1/2"0.255"CoarseRight Hand3H3Plug€10.60
WESTWARD 5TWP6 Spiral Point Tap Plug Cobalt Sh47 3/8-24 | AE6LZM 5TWP61 1/4"2.938"0.381"FineRight Hand3H3Plug€38.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TWP7 Spiral Point Tap Plug Cobalt Sh47 1/2-13
€31.05 /unit