Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TWD5 Tap 3/8-16 3 Flute | AE6LVN

WESTWARD 5TWD5 Tap 3/8-16 3 Flute

Item: AE6LVN Model: 5TWD5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2.938"
Pitch Diameter LimitsH3
Pitch Type16
Shank Dia.0.381"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8207403000
Country of OriginCN

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
WESTWARD 5TWC5 Tap 4-40 2 Flute | AE6LVC 5TWC59/16"1 7/8"20.141"CoarseH2#4Right Hand€11.25
WESTWARD 5TWC7 Tap 6-32 2 Flute | AE6LVE 5TWC711/16"2"20.141"CoarseH3#6Right Hand€9.57
WESTWARD 5TWC8 Spiral Point Tap Plug 8-32 2 Flute | AE6LVF 5TWC83/4"2 1/8"20.168"CoarseH3#8Right Hand€10.01
WESTWARD 5TWC9 Tap 10-24 2 Flute | AE6LVG 5TWC97/8"2 3/8"20.194"CoarseH3#10Right Hand€9.67
WESTWARD 5TWD0 Tap 10-32 2 Flute | AE6LVH 5TWD07/8"2 3/8"20.194"FineH3#10Right Hand€9.58
WESTWARD 5TWD1 Tap 1/4-20 2 Flute | AE6LVJ 5TWD11"2 1/2"20.255"CoarseH3-Right Hand€9.57
WESTWARD 5TWD2 Tap 1/4-28 2 Flute | AE6LVK 5TWD21"2 1/2"20.255"FineH3-Right Hand€9.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TWD5 Tap 3/8-16 3 Flute
€15.85 /unit