Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TVG2 Taper Shank Drill 7/8 #3 Morse Taper Black Oxide | AE6LMX

WESTWARD 5TVG2 Taper Shank Drill 7/8 #3 Morse Taper Black Oxide

Item: AE6LMX Model: 5TVG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Drill
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.875
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length6 1/8"
Flute TypeSpiral
Fractional Size7/8"
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth6 1/8"
Morse Taper#3
Number Of Pieces1
Overall Length10 3/4"
Point TypeConventional Point
Shank Dia.0.948"
Shank Length3.897"
Size7/8"
System Of MeasurementFractional Inch
Tang Length (in.)0.37"
Tang Radius (in.)0.2756"
Tang Width (in.)0.311"
Taper Length (in.)3.8976"
TypeStandard
Drill Bit Point TypeConventional Point
Drill Bit Size7/8"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth6 1/8"
Measurement SystemFractional Inch
Shank Type - MachiningTaper
StandardsNOT RATED
Taper Shank Size#3

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.4
Ship length (cm)32
Ship width (cm)17.5
HS code8207502055
Country of OriginUS

Product Variants

ProductModelSizeDecimal EquivalentFlute LengthOverall LengthPrimary Material ApplicationFractional SizeShank Dia.Shank LengthPrice
WESTWARD 5TVE6 Taper Shank Drill 3/8 #1 Morse Taper Black Oxide | AE6LME 5TVE63/8"0.3753 1/2"6 3/4"-3/8"12/25"2.578"€29.81
WESTWARD 5TVE9 Taper Shank Drill 15/32 #1 Morse Taper Black Oxide | AE6LMH 5TVE90.469"0.46884 1/8"7 1/2"-0.469"12/25"2.578"€32.12
WESTWARD 5TVF2 Taper Shank Drill 9/16 #2 Morse Taper Black Oxide | AE6LML 5TVF20.562"0.56254 7/8"8 3/4"-0.562"0.708"3.149"€50.64
WESTWARD 5TVF4 Taper Shank Drill 5/8 #2 Morse Taper Black Oxide | AE6LMN 5TVF45/8"0.6254 7/8"8 3/4"Ferrous Material5/8"0.708"3.149"€47.45
WESTWARD 5TVF7 Taper Shank Drill 23/32 #2 Morse Taper Black Oxide | AE6LMR 5TVF70.719"0.71885 5/8"9 1/2"-0.719"0.708"3.149"€68.10
WESTWARD 5TVF8 Taper Shank Drill 3/4 #2 Morse Taper Black Oxide | AE6LMT 5TVF83/4"0.755 7/8"9 3/4"-3/4"0.708"3.149"€74.18
WESTWARD 5TVG0 Taper Shank Drill 13/16 #3 Morse Taper Black Oxide | AE6LMV 5TVG00.812"0.81256 1/8"10 3/4"-0.812"0.948"3.897"€59.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TVG2 Taper Shank Drill 7/8 #3 Morse Taper Black Oxide
€90.45 /unit