Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TUW7 Nut Rivet Gun 6-32 8-32 10-24 1/4-20 | AE6LJG

WESTWARD 5TUW7 Rivet Nut Gun, SAE, 10-24 Thread Size, Alu, Steel

Item: AE6LJG Model: 5TUW7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut Gun, SAE
Includes1/4"-20 (5PXA1), 10-24 (5PWZ9), 4 Mandrels, 8-32 (5PWZ7), Molded Plastic Case, Sizes 6-32 (5PWZ5)
MaterialAluminum, Steel
Rivet TypeRivet Nut
System Of MeasurementImperial
Thread Size#10-24
TypeRivet Nut Gun
Grip MaterialPlastic
Tool TypeHand Installation Tool

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)5.08
Ship length (cm)34.29
Ship width (cm)16.51
HS code8205595560
Country of OriginTW

Product Variants

ProductModelThread SizeTypeMaterialIncludesRivet Dia.Nose LengthAir ConsumptionHeightPrice
POP PNT110-I-KIT Rivet Nut Kit Standard 6/32 8/32 10/24 1/4in | AD3CBA 3XXD1 PNT110-I-KIT#10-24Rivet Nut Tool KitAluminum(40) 1/4"-20 Thread Inserts, (50) 10-24, (50) 10-32 With A 19/64" Hole Size, (50) 8-32 With A 17/64" Hole Size, Plastic Case----€218.51
POP PNT110-M-KIT Rivet Nut Tool Kit Metric M3 M4 M5 M6 | AD3CBB 3XXD2 PNT110-M-KIT-Rivet Nut Tool KitAluminum50 Each M4 x 0.7, M5 x 0.8, M6 x 1.0 Threaded Inserts, Mandrel, Nosepiece, Plastic Case----€219.31
POP PNT110-I Rivet Nut Tool 6/32 8/32 10/24 1/4 In | AD3JGG 3ZLX2 PNT110-I#10-24Rivet Nut ToolAluminum1/4" Mandrels And Nosepieces, #10-24, #10-32, #6-32, #8-32----€96.66
POP PNT310-I Rivet Nut Tool 6/32 8/32 10/24 1/4 In | AD3JGH 3ZLX3 PNT310-I#10-24Rivet Nut ToolSteel1/4"-20, 10-24, 10-32, 3/8"-16 Mandrels And Nosepieces, 5/16"-18----€368.28
WESTWARD 5TUW2 Rivet Nut Kit Steel/aluminium 52 Pcs | AE6LJB 5TUW2#10-24Rivet Nut KitAluminum, Steel10-24, 10-32, 12 Each: 8-32, 16 Each: 1/4"-20, Molded Plastic Case, Nut Mandrel, Setting Tool----€118.58
WESTWARD 5TUW3 Rivet Nut Gunwith Mandrels 8-32 10-24 10-32 | AE6LJC 5TUW3#10-24Rivet Nut GunSteel3 Mandrels Sizes 8-32, 10-24, 10-32----€86.97
WESTWARD 5TUW4 Nut Rivet Gun Metric M3 M4 M5 M6 | AE6LJD 5TUW4-Rivet Nut Tool KitAluminum, Steel4 Mandrels Sizes M3 (5TUW9), M4 (5TUX1), M5 (5PWX9), M6 (5PWY1), Molded Plastic Case----€97.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TUW7 Rivet Nut Gun, SAE, 10-24 Thread Size, Alu, Steel
€102.45 /unit