Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5RXF9 Booster Cable Hd 1 Awg 12 Feet Parrot Jaw | AE6GXW

WESTWARD 5RXF9 Booster Cable Hd 1 Awg 12 Feet Parrot Jaw

Item: AE6GXW Model: 5RXF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Cable
ApplicationCommercial
Cable Connection TypeCrimped
Cable Jacket ColorBlack
Charger FunctionBoosting
ColorOrange, Black
Connection TypeClip
FunctionParrot Jaw
Gauge1 AWG
Jaw TypeSpring Clamp Grip
Length12 ft.
Max. Amps800A
Strength RatingHeavy Duty
TypeHeavy Duty
Wire Gauge1 AWG
Cable Length12 ft.
Cable Wire Gauge1 AWG
Maximum Current800A
Min. Operating Temp.-40°F

Shipping Info:

Ship weight (kg) 4.311
Ship height (cm)27.94
Ship length (cm)36.83
Ship width (cm)13.21
HS code8544429000
Country of OriginCN

Product Details:

    • Copper (AWG/kcmil) (1)

Product Variants

ProductModelColorFunctionMax. AmpsTypePrice
WESTWARD 23PC95 Booster Cable Heavy Duty 12 Feet Cable | AB7KNZ 23PC95-Standard Jaw500AHeavy Duty€243.20
WESTWARD 23PC96 Booster Cable Heavy Duty 16 Feet Cable | AB7KPA 23PC96Orange, BlackStandard Jaw500AHeavy Duty€274.58
WESTWARD 23PC97 Booster Cable Heavy Duty 20 Feet Cable | AB7KPB 23PC97Orange, BlackStandard Jaw500AHeavy Duty€331.30
WESTWARD 23PC98 Booster Cable Heavy Duty 350 Max Amps | AB7KPC 23PC98Black, OrangePlug In/Standard Jaw400AHeavy Duty€211.65
WESTWARD 5RXF4 Booster Cable Hd 2 Awg 20 Feet Parrot Jaw | AE6GXQ 5RXF4-Parrot Jaw500AHeavy Duty€293.25
WESTWARD 5RXF7 Booster Cable Hd 1 Awg 20 Feet Parrot Jaw | AE6GXU 5RXF7Orange, BlackParrot Jaw800AHeavy Duty€320.82
WESTWARD 5RXF8 Booster Cable Hd 1 Awg 16 Feet Parrot Jaw | AE6GXV 5RXF8Orange, BlackParrot Jaw800AHeavy Duty€259.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5RXF9 Booster Cable Hd 1 Awg 12 Feet Parrot Jaw
€259.87 /unit