Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5RXF3 Booster Cable Sd 4 Awg 20 Feet Parrot Jaw | AE6GXP

WESTWARD 5RXF3 Booster Cable Sd 4 Awg 20 Feet Parrot Jaw

Item: AE6GXP Model: 5RXF3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Cable
ApplicationCommercial
Cable Connection TypeCrimped
Cable Jacket ColorBlack
Charger FunctionBoosting
ColorOrange, Black
Connection TypeClip
FunctionParrot Jaw
Gauge1 AWG
Jaw TypeSpring Clamp Grip
Length20 ft.
Max. Amps400A
Strength RatingHeavy Duty
TypeStandard Duty
Wire Gauge4 AWG
Cable Length20 ft.
Cable Wire Gauge4 AWG
Maximum Current400A
Min. Operating Temp.-40°F

Shipping Info:

Ship weight (kg) 4.122
Ship height (cm)27.43
Ship length (cm)36.83
Ship width (cm)11.43
HS code8544429000
Country of OriginCN

Product Details:

    • Copper (AWG/kcmil) (4)

Product Variants

ProductModelColorFunctionTypeMax. AmpsPrice
WESTWARD 5RXF2 Booster Cable Sd 4 Awg 20 Feet Standard Jaw | AE6GXN 5RXF2-Standard JawStandard Duty400A€172.24
WESTWARD 5RXF5 Booster Cable Sd 4 Awg 25 Feet 400 Amp | AE6GXR 5RXF5Black, OrangePlug In/Standard JawStandard Duty400A€231.83
WESTWARD 5RXF6 Booster Cable Sd 4 Awg 16 Feet 400 Amp | AE6GXT 5RXF6Orange, BlackStandard JawStandard Duty400A€144.13
WESTWARD 5RXG1 Booster Cable Sd 8 Awg 12 Feet 200 Amp | AE6GXY 5RXG1-Standard JawStandard Duty-€62.54
WESTWARD 5RXG3 Booster Cable Sd 4 Awg 16 Feet 285 Amp | AE6GYA 5RXG3Orange, BlackStandard JawStandard Duty285A€57.18
WESTWARD 5RXG4 Booster Cable Sd 8 Awg 12 Feet 250 Amp | AE6GYB 5RXG4-Standard JawStandard Duty250A€62.43
WESTWARD 5RXG5 Booster Cable Sd 4 Awg 25 Feet 205 Amp | AE6GYC 5RXG5-Standard JawStandard Duty205A€178.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5RXF3 Booster Cable Sd 4 Awg 20 Feet Parrot Jaw
€162.16 /unit