Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 5RXF2 Booster Cable Sd 4 Awg 20 Feet Standard Jaw | AE6GXN

WESTWARD 5RXF2 Booster Cable Sd 4 Awg 20 Feet Standard Jaw

Item: AE6GXN Model: 5RXF2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€234.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Cable
ApplicationCommercial
Cable Connection TypeCrimped
Cable Jacket ColorBlack
Charger FunctionBoosting
Connection TypeStandard Jaw
FunctionStandard Jaw
Jaw TypeSpring Clamp Grip
Length20 ft.
Max. Amps400A
Strength RatingHeavy Duty
TypeStandard Duty
Wire Gauge4 AWG
Maximum Current400A

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)11.94
Ship length (cm)36.83
Ship width (cm)27.94
HS code8544429000
Country of OriginCN

Product Details:

    • Copper (AWG/kcmil) (4)

Product Variants

ProductModelColorFunctionTypeMax. AmpsPrice
WESTWARD 5RXF3 Booster Cable Sd 4 Awg 20 Feet Parrot Jaw | AE6GXP 5RXF3Orange, BlackParrot JawStandard Duty400A€148.16
WESTWARD 5RXF5 Booster Cable Sd 4 Awg 25 Feet 400 Amp | AE6GXR 5RXF5Black, OrangePlug In/Standard JawStandard Duty400A€231.83
WESTWARD 5RXF6 Booster Cable Sd 4 Awg 16 Feet 400 Amp | AE6GXT 5RXF6Orange, BlackStandard JawStandard Duty400A€144.13
WESTWARD 5RXG1 Booster Cable Sd 8 Awg 12 Feet 200 Amp | AE6GXY 5RXG1-Standard JawStandard Duty-€62.54
WESTWARD 5RXG3 Booster Cable Sd 4 Awg 16 Feet 285 Amp | AE6GYA 5RXG3Orange, BlackStandard JawStandard Duty285A€57.18
WESTWARD 5RXG4 Booster Cable Sd 8 Awg 12 Feet 250 Amp | AE6GYB 5RXG4-Standard JawStandard Duty250A€62.43
WESTWARD 5RXG5 Booster Cable Sd 4 Awg 25 Feet 205 Amp | AE6GYC 5RXG5-Standard JawStandard Duty205A€178.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5RXF2 Booster Cable Sd 4 Awg 20 Feet Standard Jaw
€234.43 /unit