Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5RTV9 Blind Rivet Button 1/4 x 0.850 Inch - Pack Of 100 | AE6GCB

WESTWARD 5RTV9 Blind Rivet, 1/4 In Rivet Dia., SS, 0.85 In Rivet Lg., 0.087 In Head Ht., 100 Pk

Item: AE6GCB Model: 5RTV9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorSilver
CoreSolid
Drill SizeF
Grip Range0.501" to 0.625"
Head Dia.1/2"
Head Height0.087"
Head StyleDome
Hole Size0.257" to 0.261"
Mandrel MaterialStainless Steel
Rivet Dia.1/4"
Rivet Length0.85"
Rivet MaterialStainless Steel
Rivet TypeOpen End
Single Shear Strength1700 lbs.
System Of MeasurementImperial
Tensile Strength2100 lbs.
Blind Rivet TypeOpen End
Body Length27/32"
Body MaterialStainless Steel
FinishPlain
Head Diameter1/2"
Head TypeDome
Maximum Hole Diameter0.261"
Maximum Material Thickness5/8"
Minimum Material Thickness1/2"
Overall Length27/32"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)11.43
HS code8308206000
Country of OriginCN

Product Details:

    • Core (Solid)

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5RTV9 Blind Rivet, 1/4 In Rivet Dia., SS, 0.85 In Rivet Lg., 0.087 In Head Ht., 100 Pk
€62.43 /pack