Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MZR8 Cell Phone Holder Medium Polyester | AE4VPD

WESTWARD 5MZR8 Cell Phone Holder Medium Polyester

Item: AE4VPD Model: 5MZR8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCell Phone Holder
ColorBlack, Blue
Depth1 1/4"
Fits Belts Up To2"
Height3 1/4"
MaterialDenier Polyester
Material Thickness600 D
TypeUniversal Medium
Width3 1/4"
Attachment TypeClip
Product TypeCell Phone Holder

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
HS code4202929026
Country of OriginCN

Product Variants

ProductModelColorHeightTypeMaterialDepthFits Belts Up ToPrice
WESTWARD 5MZR7 Cell Phone Holder Mini Polyester | AE4VPC 5MZR7Black2 7/8"Universal MiniDenier Polyester1 1/4"2"€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MZR8 Cell Phone Holder Medium Polyester
€16.10 /unit