Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MV56 Socket 1/4 Inch Drive 7/32 Inch 12 Point Standard | AE4UPX

WESTWARD 5MV56 Socket 1/4 Inch Drive 7/32 Inch 12 Point Standard

Item: AE4UPX Model: 5MV56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
Number Of Points12
Overall Length0.969"
Socket DepthStandard
Socket Size7/32"
Socket Sizes7/32"
Tether CapableNot Tether Capable
MaterialAlloy Steel
Measurement TypeSAE
Product TypeSocket
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)1.27
HS code8204200000
Country of OriginTW

Product Variants

ProductModelSocket DepthFinishOverall LengthSocket SizeDrive SizeNumber Of PointsMaterialDrive TypePrice
WESTWARD 10E868 Socket 1/4 Inch Drive 7/32 Inch 12 Point Deep | AA2EBJ 10E868DeepFull Polish1.969"7/32"1/4"12Alloy SteelHand€6.93
WESTWARD 33M320 Socket 1/4 Inch Drive 9/32 Inch 12 Point Standard | AC6FMH 33M320StandardFull Polish1"9/32"1/4"12-Hand€3.83
WESTWARD 33M325 Socket 1/4 Inch Drive 1/2 Inch 12 Point Standard | AC6FMN 33M325StandardFull Polish1"1/2"1/4"12-Hand€6.49
WESTWARD 5MV58 Socket 1/4 Inch Drive 9/32 Inch 12 Point Standard | AE4UPZ 5MV58StandardChrome Plated0.969"9/32"1/4"12-Hand€2.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MV56 Socket 1/4 Inch Drive 7/32 Inch 12 Point Standard
€2.05 /unit