Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55JC01 Fixed Micrometer Torque Wrench, Size 3/4 Inch, 48-1/2 Inch Length | CF2DWB 55JC01

WESTWARD 55JC01 Fixed Micrometer Torque Wrench, Size 3/4 Inch, 48-1/2 Inch Length

Item: CF2DWB Model: 55JC01
Limited Availability
€341.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size3/4"
Dual ScaleNo
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorBlue
Handle MaterialAluminum
Handle TypeKurled
Head MovementRatcheting
Head TypeFixed , Standard
Includes(1) Case
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Number Of Geared Teeth72
Overall Length48 1/2"
Overall Width2 1/2"
Primary Scale Increments2 lbs.-ft.
Primary Scale Range120 lbs.-ft. to 600 lbs.-ft.
RatchetingYes
RotationCW/CCW
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Corrosion ResistantYes
Min. Number Of Cycles5000
NonsparkingNo
Primary Scale Maximum Torque600 lbs.-ft.
Primary Scale Minimum Torque120 lbs.-ft.
StandardsASME B 107.300
Torque Increments2 lbs.-ft.
Torque Limiting MechanismClick Type
Torque Measurement TypeFoot-Pound
Torque Range120 lbs.-ft. to 600 lbs.-ft.
Weight18.32 lbs.

Shipping Info:

Ship weight (kg) 7.245
Country of OriginTW

Product Variants

ProductModelHead TypeOverall LengthInsulatedPrimary Scale RangeMaterialFinishTether StyleTether CapablePrice
WESTWARD 55JA93 Fixed Micrometer Torque Wrench, Size 3/4 Inch, 35 11/16 Inch Length | CF2DWC 55JA93 55JA93Standard35.688"Yes60 lbs.-ft. to 300 lbs.-ft.Alloy SteelChromeNot Tether CapableNot Tether Capable€282.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55JC01 Fixed Micrometer Torque Wrench, Size 3/4 Inch, 48-1/2 Inch Length
€341.90 /unit