BUSSMANN TR/0603FA2-R Surface Mount Fuse, Fast Blow, 2 A, 32 VAC, 1.6 mm Length | BD4XDM

BUSSMANN TR/0603FA2-R Surface Mount Fuse, Fast Blow, 2A, 32VAC, 5000 Pack

Item: BD4XDM Model: TR/0603FA2-R
In Stock

Get it by Monday, Jun 16

€0.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Fuse
Ac Voltage32V AC
Amps2A
Dc Voltage32V DC
Fuse Size603
Fuse TypeFast Blow
Height0.48 mm
Interrupt Rating35A
Length1.6 mm
Overall Length0.063"
PackagingCut Tape, Mouse Reel, Reel
Product TypeSMD Fuses
Series0603FA Series
Speed TypeFast Blow
Voltage32V AC
Width0.81 mm

Shipping Info:

Ship weight (kg) 1.5872
Ship height (cm)0.05
Ship length (cm)0.16
Ship width (cm)0.08

Product Details:

    • 0603FA Series

Product Variants

ProductModelAmpsInterrupt RatingDc VoltageResistanceAc VoltageSpeed TypeHeightFuse Size / GroupPrice
BUSSMANN TR/0603FA500-R Surface Mount Fuse, Fast Blow, 500 mA, 32 VAC, 1.6 mm Length | BC7UCA TR/0603FA500-R500 mA35A50V DC1.025 ohms32V ACFast Blow0.48 mm0603€0.91
BUSSMANN TR/0603FA1-R Surface Mount Fuse, Fast Blow, 1 A, 32 VAC, 1.6 mm Length | BC7XVU TR/0603FA1-R1A35A32V DC-32V ACFast Blow0.48 mm0603-
RFQ
BUSSMANN TR/0603FA250-R Surface Mount Fuse, Fast Blow, 250 mA, 32 VAC, 1.6 mm Length | BC7ZNY TR/0603FA250-R250 mA50A50V DC-32V ACFast Blow0.48 mm-€0.75
BUSSMANN TR/0603FA4-R Surface Mount Fuse, Fast Blow, 4 A, 32 VAC, 1.6 mm Length | BC8AJH TR/0603FA4-R4A35A24V DC-32V ACFast Blow0.48 mm0603€0.80
BUSSMANN TR/0603FA375-R Surface Mount Fuse, Fast Blow, 375 mA, 32 VAC, 1.6 mm Length | BC8AZF TR/0603FA375-R375 mA35A50V DC1.25 ohms32V ACFast Blow0.48 mm-€0.91
BUSSMANN TR/0603FA3-R Surface Mount Fuse, Fast Blow, 3 A, 32 VAC, 1.6 mm Length | BC8JCG TR/0603FA3-R3A35A24V DC-32V ACFast Blow0.48 mm0603-
RFQ
BUSSMANN TR/0603FA5-R Surface Mount Fuse, Fast Blow, 5 A, 32 VAC, 1.6 mm Length | BC8JVP TR/0603FA5-R5A35A24V DC-32V ACFast Blow0.48 mm0603-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR/0603FA2-R Surface Mount Fuse, Fast Blow, 2A, 32VAC, 5000 Pack
€0.63 /unit