WESTWARD 55ER91 Automotive Steel Hydraulic Service Jack, With 20 Ton Lifting Capacity | CF2PWW 55ER91

WESTWARD 55ER91 Automotive Steel Hydraulic Service Jack, With 20 Ton Lifting Capacity

Item: CF2PWW Model: 55ER91
Limited Availability
€3,691.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Service Jack
Base Height11 3/4"
Base Length62 1/4"
Base Width20 3/8"
Caster Dia.3 7/8"
Caster Wheel Dia.3 7/8"
Handle Length49 1/2"
Handle MaterialSteel
Lifting Capacity20 ton.
Lifting Height Max.26"
Lifting Height Min.7 1/2"
MaterialSteel
Number Of Casters6
Operation TypeAir, Manual
Power Raise18 1/2"
Body MaterialSteel
Chassis Height11 3/4"
Chassis Length62 1/4"
Chassis Width20 3/8"
FeaturesCan Be Operated By Pedal without Loading, Safety Valve
Jack TypeFloor Jack
Lifting ActuatorManual Handle
Load Capacity20 ton.
Maximum Lift26"
Minimum Lift7 1/2"
Power SourceAir/Mechanical
StandardsASME PASE
Wheel Diameter3 7/8"

Shipping Info:

Ship weight (kg) 253.8
Country of OriginTW

Product Variants

ProductModelHandle LengthLifting CapacityLifting Height Min.Lifting Height Max.Power RaiseOperation TypeChassis LengthCaster Dia.Price
WESTWARD 13X030 Hydraulic Jack Truck Axel 22 Tons | AA6GER 13X03041 1/2"22 ton.22"8 1/2"4 5/8"Air22"-€1,191.27
WESTWARD 13X031 Hydraulic Jack Truck Axel 30 Tons | AA6GET 13X03140 7/8"30 ton.18"11"7"Air22"-€1,299.58
WESTWARD 13X032 Hydraulic Jack Quick Lifting 3.5 Tons | AA6GEU 13X03249 7/8"3.5 ton.17"4"17 5/8"Manual30 7/8"2 1/4"€495.51
WESTWARD 1ZKX5 Hydraulic Service Jack Manual 10 Ton | AB4PHW 1ZKX545"10 ton.--20"Manual55"3.875"€3,124.42
RFQ
WESTWARD 1ZKX6 Hydraulic Service Jack Manual 5 Ton | AB4PHX 1ZKX640 5/8"5 ton.--20"Manual55 5/8"2 1/4"€1,187.00
WESTWARD 1ZKX9 Hydraulic Service Jack Air 10 Ton | AB4PJA 1ZKX945"10 ton.--20"Air, Manual55"3.875"€1,879.17
RFQ
WESTWARD 3W929 Truck Jack | AD2XQG 3W92941 1/2"22 ton.19 5/8"10 1/4"9 1/2"Air21 1/2"-€740.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55ER91 Automotive Steel Hydraulic Service Jack, With 20 Ton Lifting Capacity
€3,691.59 /unit