WESTWARD 3W929 Truck Jack | AD2XQG

WESTWARD 3W929 Truck Jack

Item: AD2XQG Model: 3W929
In Stock

Get it by Tuesday, Jun 10

€809.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Service Jack
ApplicationGeneral
Body MaterialSteel
Chassis Length21 1/2"
For LiftingConstruction Vehicle, Low Clearance Bus
For Vehicle TypeTrucks
Handle Length41 1/2" , 47 3/8"
Lifting ActuatorPneumatic
Lifting Capacity22 ton.
Lifting Height Max.10 1/4"
Lifting Height Min.19 5/8"
MaterialSteel
Maximum Lift Height19 1/4"
Minimum Lift Height9 3/4"
Operation TypeAir
Power Raise9 1/2"
Power SourceAir
Saddle Length21 1/2"
Jack TypeAxle Jack
Maximum Lift19 1/4"
StandardsASME PASE

Shipping Info:

Ship weight (kg) 35.2575
Ship height (cm)28.7
Ship length (cm)59.18
Ship width (cm)34.54
HS code8425490000
Country of OriginUS

Product Variants

ProductModelHandle LengthLifting CapacityLifting Height Min.Lifting Height Max.Power RaiseOperation TypeChassis LengthCaster Dia.Price
WESTWARD 13X030 Hydraulic Jack Truck Axel 22 Tons | AA6GER 13X03041 1/2"22 ton.22"8 1/2"4 5/8"Air22"-€1,191.27
WESTWARD 13X031 Hydraulic Jack Truck Axel 30 Tons | AA6GET 13X03140 7/8"30 ton.18"11"7"Air22"-€1,299.58
WESTWARD 13X032 Hydraulic Jack Quick Lifting 3.5 Tons | AA6GEU 13X03249 7/8"3.5 ton.17"4"17 5/8"Manual30 7/8"2 1/4"€495.51
WESTWARD 1ZKX5 Hydraulic Service Jack Manual 10 Ton | AB4PHW 1ZKX545"10 ton.--20"Manual55"3.875"€3,124.42
RFQ
WESTWARD 1ZKX6 Hydraulic Service Jack Manual 5 Ton | AB4PHX 1ZKX640 5/8"5 ton.--20"Manual55 5/8"2 1/4"€1,187.00
WESTWARD 1ZKX9 Hydraulic Service Jack Air 10 Ton | AB4PJA 1ZKX945"10 ton.--20"Air, Manual55"3.875"€1,879.17
RFQ
WESTWARD 5M456 Service Jack | AE4NTC 5M45647 1/4"5 ton.--20"Air/Manual55 5/8"-€1,356.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3W929 Truck Jack
€809.13 /unit