Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TZ32 Infrared Thermometer, -58 Deg to 2282 Deg, Adj 0.10 to 1.00, Dual | CU9XZL

WESTWARD 54TZ32 Infrared Thermometer, -58 Deg to 2282 Deg, Adj 0.10 to 1.00, Dual

Item: CU9XZL Model: 54TZ32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInfrared Thermometer
Battery IncludedYes
Battery Size9V
Battery Voltage9V
Body StyleFull Size
Calibration CertificateNot Certified
Calibration Certificate IncludedNo
Data LoggingNo
Data StorageYes
Display Ir CameraLDC
Emissivity0.1 to 1
Emissivity AdjustabilityAdjustable
FeaturesUse Laser Sighting To Measure Surface Temperatures
IncludesCanvas Bag, K Type Thermocouple Probe
Laser SightingDual
Laser Sighting TypeDual
MemoryAverage/Difference/Maximum/Minimum
Number Of Batteries Required1
Repeatability-1% to +1%, -1°C to +1°C
Resolution0.1°F/C
Response Time150 ms
Special FeaturesDual Laser Targeting Indicates Ideal Measuring Distance
Spectral Response8 µm to 14 µm
Temp. Alarm - ThermometerHigh, Low
Temp. Range-58° to +2282°
TriggerYes
Batteries IncludedYes
Calibration Certificate TypeNot Certified
Manufacturer Warranty Length1 yr.
Standards21 CFR 1040.10, CE, FCC

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLaser SightingResponse TimeData StorageTriggerTemp. RangeSpectral ResponseBattery VoltageBattery TypePrice
WESTWARD 1VEP5 Ir Thermometer -67 To 482f 1 In@2.5 Inch Focus | AB3UFD 1VEP5Single Dot1 sec.YesPush Button-67° to +482°5 µm to 14 µm1.5VAAA€114.19
WESTWARD 1VEP7 Ir Thermometer -67 To 428f 1 Inch @ 1 Inch Focus | AB3UFF 1VEP7Single Dot1 sec.Not ApplicablePush Button-67° to +428°8 µm to 14 µm3VCR2032 Lithium€27.33
WESTWARD 1VER1 Ir Thermometer -27 To 230f 1 Inch @ 1 Inch Focus | AB3UFG 1VER1Single Dot1 sec.YesPush Button-28° to +230°5 µm to 14 µm1.5VLR44€62.59
WESTWARD 28AF72 Infrared Thermometer -4 To 752f Trigger | AB8TGB 28AF72Single Dot250 msYesYes-4° to +752°8 µm to 14 µm9V-€47.73
WESTWARD 54TZ28 Infrared Thermometer, -20 Deg to 932 Deg, Adj 0.10 to 1.00, Single Dot | CU9XZJ 54TZ28Single Dot1 sec.YesNo-20° to +932°8 µm to 14 µm--€36.98
WESTWARD 54TZ31 Infrared Thermometer, -58 Deg to 1922 Deg, Adj 0.10 to 1.00, Dual | CU9XZK 54TZ31Dual150 msYesYes-58° to +1922°8 µm to 14 µm9V-€90.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TZ32 Infrared Thermometer, -58 Deg to 2282 Deg, Adj 0.10 to 1.00, Dual
€132.29 /unit