Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 54TM01 Socket Bit, Metric, Hex, Tip Size 1/4 | AX3MKC

WESTWARD 54TM01 Socket Bit, Metric, Hex, 1/4 Inch Tip Size

Item: AX3MKC Model: 54TM01
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleHex
Category TypeSocket Bits
Drive Size1/4"
FinishPolish Chrome
For Screw TypeHex
Impact RatedNo
Insert Length3 7/8"
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Number Of Points6
Overall Length4 3/4"
Replaceable InsertNo
Sae Or MetricSAE
Socket DepthExtra Long
Tip Size1/4"
Tip StyleHex
Measurement TypeSAE
Non-sparkingNo
StandardsASME B18.3-2012

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)10.16
Ship length (cm)12.07
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelDrive SizeTip StyleFinishOverall LengthTip SizeMeasurement TypeFor Screw TypeInsert LengthPrice
WESTWARD 20WZ92 Socket Bit 1/4 Inch Drive Size T8 Torx(R) | AG9MHN 20WZ921/4"TorxChrome Plated1 3/8"-TorxTorx63/64"€8.03
WESTWARD 53YV79 Socket Bit, SAE, Hex, Tip Size 3/16" | AX3MFW 53YV793/8"HexFull Polish1 3/4"3/16"-Hex7/8"€5.73
WESTWARD 54TL89 Socket Bit, SAE, Hex, Tip Size 1/4" | AX3MHY 54TL891/4"HexPolish Chrome1 1/2"1/4"-Hex5/8"€7.41
WESTWARD 54TM97 Socket Bit, Metric, Hex, Tip Size 14mm | AX3MKF 54TM971/2"HexFull Polish2 1/4"14 mmMetricHex1/2"€7.75
WESTWARD 54TL56 Socket Bit, SAE, Hex, Tip Size 1/8" | AX3MMC 54TL563/8"HexPolish Chrome1 3/4"1/8"-Hex3/4"€8.36
WESTWARD 54TM95 Socket Bit, Metric, Hex, Tip Size 10mm | AX3MMZ 54TM951/2"HexFull Polish2 1/4"10 mmMetricHex1/2"€6.08
WESTWARD 54TM80 Socket Bit, SAE, Hex, Tip Size 1/2" | AX3MNE 54TM801/2"HexPolish Chrome-1/2"-Hex1/2"€7.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TM01 Socket Bit, Metric, Hex, 1/4 Inch Tip Size
€9.29 /unit