Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TM75 Socket Bit Set, 1/2 Inch Drive Size, 7 Pieces, 1/4 To 3/4 Inch Tip Size | CJ3LTW

WESTWARD 54TM75 Socket Bit Set, 1/2 Inch Drive Size, 7 Pieces, 1/4 To 3/4 Inch Tip Size

Item: CJ3LTW Model: 54TM75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit Set
Container FeaturesRemovable Top
Drive TypeFemale Square
For Screw TypeHex
Impact RatedNo
InsulatedNo
Non-sparkingNo
Number Of Pieces8
Overall Length2 5/32"
Replaceable InsertNo
Socket Size1/2"
Sockets Included1/2 In, 1/4 In, 3/4 In, 3/8 In, 5/16 In, 5/8 In, 7/16 In, 9/16 In
Tether ReadyNo
Tip StyleHex
Tip TypeHex
Drive Size1/2"
FinishChrome
MaterialAlloy Steel
Measurement TypeSAE

Shipping Info:

Ship weight (kg) 0.9
Country of OriginCN

Product Variants

ProductModelTip StyleNumber Of PiecesOverall LengthMeasurement TypeFinishDrive SizeImpact RatedDrive TypePrice
WESTWARD 54TM26 Socket Bit Set, Alloy Steel, 3/8" Drive Size, 6 Pieces | AX3MLC 54TM26Hex64.828"-Chrome Plated3/8"NoFemale Square€44.99
WESTWARD 54TM25 Socket Bit Set, Alloy Steel, 3/8" Drive Size, 12 Pieces | AX3MNG 54TM25Hex121 27/32"-Chrome Plated3/8"NoFemale Square€41.44
WESTWARD 54TM41 Socket Bit Set, Alloy Steel, 3/8" Drive Size, 7 Pieces | AX3MZP 54TM41Hex91 27/32"-Chrome Plated3/8"NoFemale Square€23.47
WESTWARD 54TM33 Alloy Steel Socket Bit Set, 3/8 Inch Drive Size, Chrome Finish, No. of Pieces 15 | CD2MLB 54TM33 54TM33Hex151 27/32"MetricChrome Plated3/8"NoFemale Square€45.84
WESTWARD 54TN14 Alloy Steel Socket Bit Set, 1/4 Inch Drive Size, Chrome Finish, No. of Pieces 7 | CD2MLK 54TN14 54TN14Torx71 9/16"TorxChrome Plated1/4"NoFemale Square€19.36
WESTWARD 54TL55 Socket Bit Set, 3/8 Inch Drive Size, Chrome Finish, Number of Pieces 13 | CD3LPF 54TL55 54TL55Hex131.844"-Chrome Plated3/8"NoFemale Square€49.16
WESTWARD 4PRH1 Impact Socket Bit Set, 1/2 Inch Drive Size, 10 Pieces | CJ2PFG 4PRH1Hex103"-Black Oxide-Yes-€78.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TM75 Socket Bit Set, 1/2 Inch Drive Size, 7 Pieces, 1/4 To 3/4 Inch Tip Size
€75.99 /unit