Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TM41 Socket Bit Set, Alloy Steel, 3/8 Drive Size, 7 Pieces | AX3MZP

WESTWARD 54TM41 Socket Bit Set, Alloy Steel, 3/8 Inch Drive, Pack Of 7

Item: AX3MZP Model: 54TM41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit Set
Container FeaturesRemovable Top
Drive Size3/8"
Drive TypeFemale Square
FeaturesBall End Design
FinishChrome Plated
For Screw TypeHex
Impact RatedNo
InsulatedNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Pieces9
Overall Length1 27/32"
Replaceable InsertNo
Socket Size3/8"
Sockets Included1/4 In, 1/8 In, 3/16 In, 3/8 In, 5/16 In, 5/32 In, 7/32 In
Tether CapableStandard Tool
Tether ReadyNo
Tip StyleHex
Tip TypeHex
Measurement TypeSAE

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10.16
Ship length (cm)4.67
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelTip StyleNumber Of PiecesOverall LengthMeasurement TypeFinishDrive SizeImpact RatedDrive TypePrice
WESTWARD 54TM26 Socket Bit Set, Alloy Steel, 3/8" Drive Size, 6 Pieces | AX3MLC 54TM26Hex64.828"-Chrome Plated3/8"NoFemale Square€44.99
WESTWARD 54TM25 Socket Bit Set, Alloy Steel, 3/8" Drive Size, 12 Pieces | AX3MNG 54TM25Hex121 27/32"-Chrome Plated3/8"NoFemale Square€41.44
WESTWARD 54TM33 Alloy Steel Socket Bit Set, 3/8 Inch Drive Size, Chrome Finish, No. of Pieces 15 | CD2MLB 54TM33 54TM33Hex151 27/32"MetricChrome Plated3/8"NoFemale Square€45.84
WESTWARD 54TN14 Alloy Steel Socket Bit Set, 1/4 Inch Drive Size, Chrome Finish, No. of Pieces 7 | CD2MLK 54TN14 54TN14Torx71 9/16"TorxChrome Plated1/4"NoFemale Square€19.36
WESTWARD 54TL55 Socket Bit Set, 3/8 Inch Drive Size, Chrome Finish, Number of Pieces 13 | CD3LPF 54TL55 54TL55Hex131.844"-Chrome Plated3/8"NoFemale Square€49.16
WESTWARD 4PRH1 Impact Socket Bit Set, 1/2 Inch Drive Size, 10 Pieces | CJ2PFG 4PRH1Hex103"-Black Oxide-Yes-€78.22
WESTWARD 54TN57 Socket Bit Set, 1/2 Inch Drive Size, 10 Pieces, T25 To T60 Tip Sizes, Torx | CJ3LTH 54TN57Tamper Resistant Torx9-Torx--NoFemale Square€61.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TM41 Socket Bit Set, Alloy Steel, 3/8 Inch Drive, Pack Of 7
€35.91 /unit