Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TM45 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 7/32 Inch Tip Size, 1 7/8 Inch Length, Sae | CV2AKB

WESTWARD 54TM45 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 7/32 Inch Tip Size, 1 7/8 Inch Length, Sae

Item: CV2AKB Model: 54TM45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleBall Hex
Category TypeSocket Bits
Drive Size3/8"
FeaturesBall End Design
FinishChrome
For Screw TypeHex
Impact RatedNo
Insert Length13/16"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Non SparkingNo
Non-sparkingNo
Number Of Points6
Overall Length1 7/8"
Replaceable InsertNo
Socket DepthStandard
Tether StyleNot Tether Capable
Tip Size7/32"
Tip StyleHex
Measurement TypeSAE
StandardsASME B18.3-2012

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrive SizeTip StyleFinishOverall LengthTip SizeMeasurement TypeFor Screw TypeInsert LengthPrice
WESTWARD 20WZ92 Socket Bit 1/4 Inch Drive Size T8 Torx(R) | AG9MHN 20WZ921/4"TorxChrome Plated1 3/8"-TorxTorx63/64"€8.03
WESTWARD 53YV79 Socket Bit, SAE, Hex, Tip Size 3/16" | AX3MFW 53YV793/8"HexFull Polish1 3/4"3/16"-Hex7/8"€5.73
WESTWARD 54TL89 Socket Bit, SAE, Hex, Tip Size 1/4" | AX3MHY 54TL891/4"HexPolish Chrome1 1/2"1/4"-Hex5/8"€7.41
WESTWARD 54TM01 Socket Bit, Metric, Hex, Tip Size 1/4" | AX3MKC 54TM011/4"HexPolish Chrome4 3/4"1/4"-Hex3 7/8"€6.05
WESTWARD 54TM97 Socket Bit, Metric, Hex, Tip Size 14mm | AX3MKF 54TM971/2"HexFull Polish2 1/4"14 mmMetricHex1/2"€7.75
WESTWARD 54TL56 Socket Bit, SAE, Hex, Tip Size 1/8" | AX3MMC 54TL563/8"HexPolish Chrome1 3/4"1/8"-Hex3/4"€8.36
WESTWARD 54TM95 Socket Bit, Metric, Hex, Tip Size 10mm | AX3MMZ 54TM951/2"HexFull Polish2 1/4"10 mmMetricHex1/2"€6.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TM45 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 7/32 Inch Tip Size, 1 7/8 Inch Length, Sae
€13.58 /unit