Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54RZ06 Combination Wrench, Alloy Steel, Satin, 2 3/8 Inch Head Size, 27 1/4 Inch Length, Offset | CU9XJP

WESTWARD 54RZ06 Combination Wrench, Alloy Steel, Satin, 2 3/8 Inch Head Size, 27 1/4 Inch Length, Offset

Item: CU9XJP Model: 54RZ06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End StyleDouble Hex
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishSatin
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°
Head Size2 3/8"
Head Thickness1 1/8"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Number Of Points12
Opening Angle15°
Opening TypeRounded
Overall Length27 1/4"
RatchetingNo
ReversibleNo
ShapeStraight
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialCarbon Steel
Wrench Product GroupingWrenches
Corrosion ResistantYes
ReversingNo
StandardsANSI
Weight5.375 lbs.

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelWrench Length StyleFinishOverall LengthHead SizeOpening AngleBox End TypeMeasurement TypeNumber Of PointsPrice
WESTWARD 54RZ14 Combination Wrench, 24mm Size, 12 Points, Metric, Satin Finish | AX3MMX 54RZ14StandardSatin12 3/8"---Metric12€22.36
WESTWARD 54RY65 Combination Wrench, 11/32" Size, 12 Points | AX3MNA 54RY65StandardChrome5 7/8"11/32"---12€8.46
WESTWARD 54DF95 Combination Wrench Set, 12 Points, SAE, 35 Pieces | AX3MYR 54DF95StandardChrome-----12€258.48
WESTWARD 54DF97 Combination Wrench Set, 6 Points, Metric, 20 Pieces | AX3MYT 54DF97StandardChrome----Metric6€107.26
WESTWARD 54DF93 Combination Wrench Set, 12 Points, Metric, 14 Pieces | AX3NFU 54DF93StandardChrome----Metric12€83.48
WESTWARD 54DG08 Combination Wrench Set, 12 Points, SAE, 18 Pieces | AX3NFV 54DG08StandardBlack Oxide-----12€315.61
WESTWARD 54RZ51 Combination Wrench Set, 12 Points, SAE, 8 Pieces | AX3NGE 54RZ51StandardSatin-----12€140.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54RZ06 Combination Wrench, Alloy Steel, Satin, 2 3/8 Inch Head Size, 27 1/4 Inch Length, Offset
€204.76 /unit