Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54RZ14 Combination Wrench, 24mm Size, 12 Points, Metric, Satin Finish | AX3MMX

WESTWARD 54RZ14 Combination Wrench, 24mm Size, 12 Points, Metric, Satin Finish

Item: AX3MMX Model: 54RZ14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End StyleSpline
Corrosion ResistanceYes
FinishSatin
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Angle
Head MovementFixed
Head Thickness1/2"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Points12
Offset15°
Opening TypeRounded
Overall Length12 3/8"
RatchetingNo
ReversibleNo
Sae Or MetricMetric
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench StyleStraight
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Size24 mm
ReversingNo
StandardsASME B107.100-2010
Weight0.347 lbs.

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)10.16
Ship length (cm)31.45
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelWrench Length StyleFinishOverall LengthHead SizeOpening AngleBox End TypeMeasurement TypeNumber Of PointsPrice
WESTWARD 54RY65 Combination Wrench, 11/32" Size, 12 Points | AX3MNA 54RY65StandardChrome5 7/8"11/32"---12€8.46
WESTWARD 54DF95 Combination Wrench Set, 12 Points, SAE, 35 Pieces | AX3MYR 54DF95StandardChrome-----12€258.48
WESTWARD 54DF97 Combination Wrench Set, 6 Points, Metric, 20 Pieces | AX3MYT 54DF97StandardChrome----Metric6€107.26
WESTWARD 54DF93 Combination Wrench Set, 12 Points, Metric, 14 Pieces | AX3NFU 54DF93StandardChrome----Metric12€83.48
WESTWARD 54DG08 Combination Wrench Set, 12 Points, SAE, 18 Pieces | AX3NFV 54DG08StandardBlack Oxide-----12€315.61
WESTWARD 54RZ51 Combination Wrench Set, 12 Points, SAE, 8 Pieces | AX3NGE 54RZ51StandardSatin-----12€140.88
WESTWARD 54DF91 Combination Wrench Set, SAE, No. of Pieces 10, No. of Points 12 | CD2HTY 54DF91 54DF91StandardChrome-----12€59.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54RZ14 Combination Wrench, 24mm Size, 12 Points, Metric, Satin Finish
€24.52 /unit