Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PR53 Crowfoot Socket Wrench, 3/8 Inch Drive Size, 17mm Head Size, Chrome, Steel | CH3PZV 54PR53

WESTWARD 54PR53 Crowfoot Socket Wrench, 3/8 Inch Drive Size, 17mm Head Size, Chrome, Steel

Item: CH3PWE Model: 54PR53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench
Box End TypeOpen End
ColorSilver
Corrosion ResistanceYes
Drive Size3/8"
FinishChrome
Head Size17 mm
Head StyleOpen End
Head Thickness11 13/64"
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Pieces1
Opening TypeRounded
Overall Length1 3/4"
Overall Width34 7/8"
RatchetingNo
Tether StyleTether Capable
Corrosion ResistantYes
StandardsASME B107.21
Weight0.06 lbs.

Shipping Info:

Ship weight (kg) 0.054
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PR53 Crowfoot Socket Wrench, 3/8 Inch Drive Size, 17mm Head Size, Chrome, Steel
€11.68 /unit