Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PR44 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive, 1 Inch Head | CH6KGD 54PR44

WESTWARD 54PR44 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive, 1 Inch Head

Item: CH6KGD Model: 54PR44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Box End TypeOpen End
ColorSilver
Corrosion ResistanceYes
Drive Size3/8"
FinishChrome , Chrome Plated
Head Size1"
Head StyleOpen End
Head Thickness11.203"
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Pieces1
Opening TypeRounded
Overall Length2 1/2"
Overall Width52 3/4"
RatchetingNo
Tether CapableYes
Tether StyleTether Capable
Corrosion ResistantYes
StandardsASME B107.21
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.1035
Country of OriginCN

Product Variants

ProductModelDrive SizeFinishMeasurement TypeNumber Of PiecesContainer TypeIncludes Deep SocketsIncludes WrenchesIncludes Socket BitsPrice
WESTWARD 1EZR2 Socket Wrench Set, 5/32 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAF 1EZR2 1EZR21/4"Chrome PlatedSAE27Plastic CaseYesNoNo€103.29
WESTWARD 1EZR4 Socket Wrench Set, 3/16 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAG 1EZR4 1EZR41/4"Chrome PlatedSAE25Plastic CaseYesNoNo€78.15
WESTWARD 4LXA2 Socket Wrench Set, 3/8 To 1 1/4 Socket Range, 1/2 Inch Drive | CH6KDC 4LXA2 4LXA21/2"ChromeSAE18Plastic CaseNoNoNo€459.86
WESTWARD 4LXC2 Socket Wrench Set, 3/16 Inch To 1/2 Inch Socket Range, 1/4 Inch Drive | CH6KDD 4LXC2 4LXC21/4"Chrome PlatedMetric, SAE27Plastic CaseYesNoNo€59.99
WESTWARD 4PL88 Socket Wrench Set, 3/8 Inch To 7/8 Inch Socket Range, 3/8 Inch Drive, Drive Type Hand | CH6KDF 4PL88 4PL883/8"Chrome PlatedSAE12Plastic CaseNoNoNo€46.98
WESTWARD 4PL90 Socket Wrench Set, 3/8 Inch To 1 1/8 Inch Socket Range, 1/2 Inch Drive, Drive Type Hand | CH6KDG 4PL90 4PL901/2"Chrome PlatedSAE17Plastic CaseNoNoNo€89.25
WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive | CH6KDH 4PL99 4PL99-ChromeSAE23Plastic CaseNoNoNo€60.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PR44 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive, 1 Inch Head
€15.82 /unit