Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PP83 Box End Wrench, Alloy Steel, Chrome, 16 mm 18 mm Head Size, 7 3/4 Inch Overall Length | CU9ZPU

WESTWARD 54PP83 Box End Wrench, Alloy Steel, Chrome, 16 mm 18 mm Head Size, 7 3/4 Inch Overall Length

Item: CU9ZPU Model: 54PP83
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End StyleDouble Hex
Box End Type12-Point Box End
Corrosion ResistanceYes
End TypeDouble End
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeLaminated
Head MovementFixed
Head Offset Angle25°
Head Size16 mm, 18 mm
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Min. Arc Swing
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Points12
Overall Length7 3/4"
RatchetingYes
Ratcheting ConfigurationBox End
ReversibleYes
Sae Or MetricMetric
ShapeStraight
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench StyleDouble Box End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelEnd TypeHead TypeFinishMeasurement TypeHead SizeHead Offset AngleNumber Of ToolsNumber Of PointsPrice
WESTWARD 54PP64 Box End Wrench, Ratcheting, SAE, 12 Points, 7/16" And 1/2" Size | AX3MKE 54PP64Double EndStandardChrome----12€15.75
WESTWARD 54PP70 Ratcheting Box End Wrench, 12 Points, Metric, 14mm, 15mm Head Size | AX3NGJ 54PP70Double EndStandardChromeMetric---12€17.56
WESTWARD 54DG34 Ratcheting Box End Wrench Set, SAE, No. of Pieces 4, No. of Points 12 | CD2HUA 54DG34 54DG34Double EndStandardChrome---412€58.60
WESTWARD 54PP65 9/16 Inch, 5/8 Inch, Ratcheting Box End Wrench, SAE, No. of Points 12 | CD2MKT 54PP65 54PP65Double EndStandardChrome----12€17.42
WESTWARD 54DG35 Wrench Set, Metric, Number of Pieces 6, Number of Points 12 | CD3YWK 54DG35 54DG35Double EndStandardChromeMetric--612€99.01
WESTWARD 54PP68 Box End Wrench, Alloy Steel, Chrome, 10 mm 11 mm Head Size, 5 7/8 Inch Overall Length, Std | CU9ZPL 54PP68Double EndStandardChromeMetric10 mm, 11 mm-12€16.09
WESTWARD 54PP66 Box End Wrench, Alloy Steel, 11/16 x 3/4 Inch Head Size, Std | CU9ZPN 54PP66Double EndStandardChromeSAE11/16", 3/4"-12€18.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PP83 Box End Wrench, Alloy Steel, Chrome, 16 mm 18 mm Head Size, 7 3/4 Inch Overall Length