Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54DG35 Wrench Set, Metric, Number of Pieces 6, Number of Points 12 | CD3YWK 54DG35

WESTWARD 54DG35 Wrench Set, Metric, Number of Pieces 6, Number of Points 12

Item: CD3YWK Model: 54DG35
Limited Availability
€98.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Box End Wrench
Container ColorBlack
Container TypeCanvas Pouch
Corrosion ResistanceYes
End TypeDouble End
FinishChrome , Full Polish
Flexible HeadNo
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Pieces6
Number Of Points12
Number Of Tools6
Offset
Range Of Head Sizes8 mm to 19 mm
RatchetingYes
ReversibleNo
Sae Or MetricMetric
ShapeStraight
Tether CapableStandard Tool
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench Product GroupingWrench Sets
Wrench StyleBox End, Straight
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Size8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
MaterialAlloy Steel
ReversingNo
Single End/double EndDouble End
StandardsASME B107.100-2023
Weight1 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.819
Country of OriginCN

Product Variants

ProductModelEnd TypeHead TypeFinishMeasurement TypeHead SizeHead Offset AngleNumber Of ToolsNumber Of PointsPrice
WESTWARD 54PP64 Box End Wrench, Ratcheting, SAE, 12 Points, 7/16" And 1/2" Size | AX3MKE 54PP64Double EndStandardChrome----12€15.75
WESTWARD 54PP70 Ratcheting Box End Wrench, 12 Points, Metric, 14mm, 15mm Head Size | AX3NGJ 54PP70Double EndStandardChromeMetric---12€17.56
WESTWARD 54DG34 Ratcheting Box End Wrench Set, SAE, No. of Pieces 4, No. of Points 12 | CD2HUA 54DG34 54DG34Double EndStandardChrome---412€58.60
WESTWARD 54PP65 9/16 Inch, 5/8 Inch, Ratcheting Box End Wrench, SAE, No. of Points 12 | CD2MKT 54PP65 54PP65Double EndStandardChrome----12€17.42
WESTWARD 54PP68 Box End Wrench, Alloy Steel, Chrome, 10 mm 11 mm Head Size, 5 7/8 Inch Overall Length, Std | CU9ZPL 54PP68Double EndStandardChromeMetric10 mm, 11 mm-12€16.09
WESTWARD 54PP66 Box End Wrench, Alloy Steel, 11/16 x 3/4 Inch Head Size, Std | CU9ZPN 54PP66Double EndStandardChromeSAE11/16", 3/4"-12€18.52
WESTWARD 54PP69 Box End Wrench, Alloy Steel, Chrome, 12 mm 13 mm Head Size, 6 3/4 Inch Overall Length, Std | CU9ZPP 54PP69Double EndStandardChromeMetric12 mm, 13 mm-12€17.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54DG35 Wrench Set, Metric, Number of Pieces 6, Number of Points 12
€98.22 /unit