Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PP13 Combination Wrench, Alloy Steel, 5/16 Inch Head Size, 3 1/2 Inch Overall Length, Standard | CU9ZUP

WESTWARD 54PP13 Combination Wrench, Alloy Steel, 5/16 Inch Head Size, 3 1/2 Inch Overall Length, Standard

Item: CU9ZUP Model: 54PP13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Box End StyleSpline
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle
Head Size0.312" , 5/16"
Head Thickness1/4"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Points12
Opening TypeRounded
Overall Length3 1/2"
RatchetingYes
ReversibleNo
Tether StyleTether Capable
Wrench Head Sizes5/16"
Wrench Length StyleStubby
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleStubby
Anti-slip DesignNo
Corrosion ResistantYes
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsANSI B107.100
Weight0.036125 lbs.

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOpening TypeHead TypeWrench Length StyleFinishOverall LengthMeasurement TypeHead SizeHead Offset AnglePrice
WESTWARD 1LCT8 Ratcheting Combination Wrench 7/8 Inch x Long | AB2DNR 1LCT8RoundedStandardExtra LongChrome13"-7/8"-€35.33
WESTWARD 35Z093 Ratchet Combination Wrench Double 14mm 12 Pt | AC6QNJ 35Z093Speed StyleStandardStandardChrome7 1/2"Metric--€20.93
WESTWARD 20VL21 Ratcheting Combination Wrench Metric 9mm | AF7DFY 20VL21Speed StyleStandardStandardChrome5 7/8"Metric9 mm-€23.00
WESTWARD 54DG26 Ratcheting Combination Wrench Set, SAE, 12 Points, 15 Pieces | AX3MHC 54DG26RoundedStandardExtra LongChrome----€282.37
WESTWARD 54DG28 Ratcheting Combination Wrench Set, SAE, 12 Points, 13 Pieces | AX3MHK 54DG28RoundedFlexibleStandardChrome----€339.47
WESTWARD 54PN48 Ratcheting Combination Wrench, 12 Points, Metric, 8mm Head Size | AX3MKB 54PN48RoundedStandardStandardChrome5 1/2"Metric--€13.23
WESTWARD 54PP37 Ratcheting Combination Wrench, 12 Points, SAE, 1/2" Head Size | AX3MKD 54PP37RoundedOffsetStandardChrome7"-1/2"-€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PP13 Combination Wrench, Alloy Steel, 5/16 Inch Head Size, 3 1/2 Inch Overall Length, Standard
€18.43 /unit